Shop All Strip Doors
Tmi
Flexible Bulk Roll, Reinforced, 12in, Clr
Mfr # 999-00071
Zoro # G1783065
product price: $731.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$731.99
Free 30-Day Returns
Key Features
- Roll/Strip Roll
- Strip Material PVC
- Strip Texture Reinforced, Smooth
- Roll Length 200 ft
- Strip Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmi
- MFR # 999-00071
- Zoro # G1783065
- Country of Origin United States
- Category Strip Doors
Dimensions
Roll Length | 200 ft |
Strip Width | 12 in |
Details
Item | Replacement Strips |
Roll/Strip | Roll |
Strip Material | PVC |
Strip Texture | Reinforced, Smooth |
Temp. Range | -20 Degrees to 140 Degrees F |
Strip Type | Smooth, Reinforced |
Strip Color | Clear |
Strip Thickness | 0.12 in |
Description
Replacement Strips, Reinforced, Smooth, Strip Width 12 in, Clear, PVC, Roll Length 200 ft, Strip Thickness 0.12 in, Temp. Range -20 Degrees to 140 Degrees F, Roll/Strip Roll, Strip Application Cooler/Freezer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Top Hook for 3/4 Ton Lever Hoist (L5BU0081001)
- CAMPBELL CHAIN & FITTINGS 1/4" Grade 70 Transport Chain, Yellow Chromate, 65' per Square Pail (T0510426)
- STARKE Cable Festoon System, C-Track, 4-Wire, 10 AWG, 20' (SFCS4W-10AWG-20)
- ZORO SELECT Upper Basket 25.16x17.32x11 In (1G0210620)
- TMI Replacment Strip, Anti-Static, 8in, Clear, PK5 (999-00562)
- TMI Industrial PVC Strip Door, 10 ft. 3" L (999-00603)
- TMI Indstrl Strip Door, Anti-Static, 8ftHx4ftW (999-00550)
- TMI Strip Door Hardware, 3 ft. 4" L, PP (999-10106)
- TMI Industrial Strip Door, Smooth, 10ftHx10ftW (999-00021)
- TMI Flexible Bulk Rolls, Smooth, 8in, Clear, PVC (999-00537)
- TMI Rip-A-Strip Replacement Strips, 8" W (999-00744)
- Tmi Strip Doors