Shop All Strip Doors
Tmi
Flexible Bulk Roll, Anti-Static, 12in, Clr
Mfr # 999-00561
Zoro # G9602327
product price: $672.99
/ea
Free Shipping & Returns
$672.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll/Strip Roll
- Strip Material PVC
- Strip Texture Smooth
- Roll Length 150 ft
- Strip Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmi
- MFR # 999-00561
- Zoro # G9602327
- Country of Origin United States
- Category Strip Doors
Dimensions
Roll Length | 150 ft |
Strip Width | 12 in |
Details
Item | Replacement Strips |
Roll/Strip | Roll |
Strip Material | PVC |
Strip Texture | Smooth |
Strip Type | Smooth |
Temp. Range | 0 Degrees to 150 Degrees F |
Strip Thickness | 0.12 in |
Strip Color | Clear |
Description
Replacement Strips, Smooth, Strip Width 12 in, Clear, PVC, Roll Length 150 ft, Strip Thickness 0.12 in, Temp. Range 0 Degrees to 150 Degrees F, Roll/Strip Roll, Strip Application Anti Static
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUTTON-LAINSON Pulley Block (24028)
- COTTERMAN 1 Step, Aluminum Step Stand, 500 lb. Load Capacity, Gray (1801N3232A3E12B1C50P6)
- WERNER Foot Assembly Kit (21-2)
- ZORO SELECT Solid Wheel, Ribbed, 450 lb. Load Rating (53CM74)
- TMI Cooler/Freezer Strip Door, Rnfrcd, 7ftH (999-00035)
- TMI Rip-A-Strip Replacement Strips, 8" W (999-00728)
- TMI Flexible Bulk Rolls, Smooth, 8in, Clear, PVC (999-00001)
- TMI Industrial Strip Door, Smooth, 7ftHx3ftW (999-00501)
- TMI Standard Strip Door Hardware, 2 ft. L (999-10104)
- TMI Industrial Strip Door, Smooth, 7ftHx4ftW (999-00016)
- TMI Flexible Bulk Roll, Smooth, 12in, Amber Wld (999-00126)
- Tmi Dock Gates & Doors