Shop All Curtain Walls
Tmi
Curtain Wall, 8 ft H x 6 ft W
Mfr # 999-00077
Zoro # G2028582
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Track Configuration Straight
- Curtain/Door Operation Manual Slide
- Curtain/Door Mounting Universal Mount
- Height 8 ft
- Width 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmi
- MFR # 999-00077
- Zoro # G2028582
- Country of Origin United States
- Category Curtain Walls
Dimensions
Height | 8 ft |
Width | 6 ft |
Window Height | 38 in |
Details
Item | Curtain Wall |
Curtain Wall Item | Curtain Wall |
Track Configuration | Straight |
Curtain/Door Operation | Manual Slide |
Curtain/Door Mounting | Universal Mount |
Curtain Color | Blue |
Curtain/Door Material | 18 oz PVC Coated Polyester with Clear PVC Window |
Number of Panels | 1 |
Includes | Sliding track hardware with nylon rollers and track supports. Hook and loop fasteners on side hems to connect multiple curtains. |
Standards | NFPA-701 |
Curtain Material | 18 oz. PVC Coated Polyester with Clear PVC Window |
Temp. Range | 0 Degrees to 150 Degrees F |
Window Included | Yes |
Operation | Manual Slide |
Window Color | Clear |
Mounting | Universal Mount |
Description
Curtain Wall Item Curtain Wall, Track Configuration Straight, Curtain/Door Mounting Universal Mount, Height 8 ft, Width 6 ft, Curtain Color Blue, Curtain/Door Material 18 oz PVC Coated Polyester with Clear PVC Window, Number of Panels 1, Includes Sliding track hardware with nylon rollers and track supports. Hook and loop fasteners on side hems to connect multiple curtains., Standards NFPA-701, Temp. Range 0 Degrees to 150 Degrees F, Window Included Yes, Window Height 38 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, Swivel, Rubber, 2 in., 110 lb. (TSED 050 RN0D B)
- HARRINGTON Air Chain Hoist, 1000 lb. Cap., 20 ft. Lft (TCR500C-20)
- ERICKSON Bungee Strap, Black, 24" L, 5/8" W (06812)
- US CARGO CONTROL 4190 Snatch Block w/ Shackle (3/8" wire x 3" sheave) (4190S3)
- TMI Curtain Wall, 12 ft H x 12 ft W (999-00082)
- TMI Curtain Door, 11 oz. PVC Mesh, 10 ft. H (999-10304)
- TMI Curtain Wall, 10 ft H x 24 ft W (999-00093)
- TMI Curtain Wall, 10 ft. H, 10 ft. W, Clear (999-10204)
- TMI Curve Track, Galvanized Steel (999-00095)
- TMI Curtain Wall, 8 ft H x 24 ft W (999-00083)
- TMI Curtain Wall, 10 ft H x 12 ft W (999-00081)
- Tmi Dock Gates & Doors