Shop All Curtain Walls
Tmi
Curtain Wall, 8 ft H x 24 ft W
Mfr # 999-00092
Zoro # G2724407
Free Shipping & Returns
$780.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Track Configuration Straight
- Curtain/Door Mounting Universal Mount
- Curtain/Door Operation Manual Slide
- Height 8 ft
- Width 24 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tmi
- MFR # 999-00092
- Zoro # G2724407
- Country of Origin United States
- Category Curtain Walls
Dimensions
Height | 8 ft |
Width | 24 ft |
Details
Curtain Wall Item | Curtain Wall |
Item | Curtain Wall |
Track Configuration | Straight |
Curtain/Door Mounting | Universal Mount |
Curtain/Door Operation | Manual Slide |
Curtain Color | Blue |
Curtain/Door Material | 18 oz PVC Coated Polyester |
Number of Panels | 1 |
Includes | Sliding track hardware with nylon rollers and track supports. Hook and loop fasteners on side hems to connect multiple curtains. |
Standards | NFPA-701 |
Operation | Manual Slide |
Window Included | No |
Temp. Range | 0 Degrees to 150 Degrees F |
Curtain Material | 18 oz. PVC Coated Polyester |
Mounting | Universal Mount |
Description
Curtain Wall Item Curtain Wall, Track Configuration Straight, Curtain/Door Mounting Universal Mount, Height 8 ft, Width 24 ft, Curtain Color Blue, Curtain/Door Material 18 oz PVC Coated Polyester, Number of Panels 1, Includes Sliding track hardware with nylon rollers and track supports. Hook and loop fasteners on side hems to connect multiple curtains., Standards NFPA-701, Temp. Range 0 Degrees to 150 Degrees F, Window Included No, Curtain/Door Operation Manual Slide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE HAND TRUCKS D-Handle Truck, with Nose Plate Extension (DC49515)
- US CARGO CONTROL Nylon Lifting Sling - Twisted Eye & Eye - 2" x 20' - 4-ply (EE4-902-20-T4)
- VESTIL Storage Tank Ladder, Steel, Powder Coated Finish, 300 lb Load Capacity (NTAL-7)
- WOODS POWR-GRIP Metal Plunger Assembly Instructions (PLUNGER)
- TMI Curtain Door, 22 oz. Coated PVC, 8 ft. H (999-10371)
- TMI Curtain Wall, 8 ft H x 12 ft W (999-00080)
- TMI Curtain Wall, 10 ft H x 24 ft W (999-00093)
- TMI Curtain Wall, 10 ft H x 12 ft W (999-00081)
- TMI Curtain Door, 22 oz. Coated PVC, 12 ft. H (999-10346)
- TMI Curtain Wall, 12 ft H x 12 ft W (999-00091)
- TARPS NOW Roller Track Threaded Rod Mount Support Bracket (TRACK-TM1)
- Tmi Curtain Walls