Shop All Curtain Walls
Tmi
Curtain Wall, 8 ft H x 24 ft W
Mfr # 999-00083
Zoro # G0272745
product price: $623.99
/ea
Free Shipping & Returns
$623.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Track Configuration Straight
- Curtain/Door Operation Manual Slide
- Curtain/Door Mounting Universal Mount
- Height 8 ft
- Width 24 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmi
- MFR # 999-00083
- Zoro # G0272745
- Country of Origin United States
- Category Curtain Walls
Dimensions
Height | 8 ft |
Width | 24 ft |
Window Height | 38 in |
Details
Curtain Wall Item | Curtain Wall |
Item | Curtain Wall |
Track Configuration | Straight |
Curtain/Door Operation | Manual Slide |
Curtain/Door Mounting | Universal Mount |
Curtain Color | Blue |
Curtain/Door Material | 18 oz PVC Coated Polyester with Clear PVC Window |
Number of Panels | 1 |
Includes | Sliding track hardware with nylon rollers and track supports. Hook and loop fasteners on side hems to connect multiple curtains. |
Standards | NFPA-701 |
Curtain Material | 18 oz. PVC Coated Polyester with Clear PVC Window |
Mounting | Universal Mount |
Window Color | Clear |
Operation | Manual Slide |
Temp. Range | 0 Degrees to 150 Degrees F |
Window Included | Yes |
Description
Curtain Wall Item Curtain Wall, Track Configuration Straight, Curtain/Door Mounting Universal Mount, Height 8 ft, Width 24 ft, Curtain Color Blue, Curtain/Door Material 18 oz PVC Coated Polyester with Clear PVC Window, Number of Panels 1, Includes Sliding track hardware with nylon rollers and track supports. Hook and loop fasteners on side hems to connect multiple curtains., Standards NFPA-701, Temp. Range 0 Degrees to 150 Degrees F, Window Included Yes, Window Height 38 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anti-Slip Stair Tread, 24 in. L, 13 Gauge (61G13102-TRD24)
- STANLEY 10 ft x 1 in Ratchet Strap, 1500 lbs (8-Pack) (S1000)
- BULK-STRAP Bulk Webbing, 51 ft. x 1 In., 500 lb. (P01051R)
- ADB HOIST RINGS Hoist Ring, 20-2-1/2in, 135 ft.-lb, HDHRM (34714)
- TMI Curve Track, Galvanized Steel (999-00095)
- TMI Curtain Wall, 10 ft. H, 10 ft. W, Clear (999-10204)
- TMI Curtain Door, 22 oz. Coated PVC, 12 ft. H (999-10346)
- TMI Curtain Wall, 12 ft H x 24 ft W (999-00085)
- TMI Curtain Wall, 12 ft H x 12 ft W (999-00082)
- TMI Curtain Wall, 8 ft H x 12 ft W (999-00089)
- ZIPWALL Dust Barrier Door, Clear, 3 Ft x 7 Ft (ZDS)
- Tmi Dock Gates & Doors