Shop All Curtain Walls
Tmi
Curtain Wall, 10 ft H x 6 ft W
Mfr # 999-00087
Zoro # G1890061
original price:
$254.08
4% off
new price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Track Configuration Straight
- Curtain/Door Mounting Universal Mount
- Curtain/Door Operation Manual Slide
- Height 10 ft
- Width 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmi
- MFR # 999-00087
- Zoro # G1890061
- Country of Origin United States
- Category Curtain Walls
Dimensions
Height | 10 ft |
Width | 6 ft |
Details
Item | Curtain Wall |
Curtain Wall Item | Curtain Wall |
Track Configuration | Straight |
Curtain/Door Mounting | Universal Mount |
Curtain/Door Operation | Manual Slide |
Curtain Color | Blue |
Curtain/Door Material | 18 oz PVC Coated Polyester |
Number of Panels | 1 |
Includes | Sliding track hardware with nylon rollers and track supports. Hook and loop fasteners on side hems to connect multiple curtains. |
Standards | NFPA-701 |
Operation | Manual Slide |
Temp. Range | 0 Degrees to 150 Degrees F |
Curtain Material | 18 oz. PVC Coated Polyester |
Window Included | No |
Mounting | Universal Mount |
Description
Curtain Wall Item Curtain Wall, Track Configuration Straight, Curtain/Door Mounting Universal Mount, Height 10 ft, Width 6 ft, Curtain Color Blue, Curtain/Door Material 18 oz PVC Coated Polyester, Number of Panels 1, Includes Sliding track hardware with nylon rollers and track supports. Hook and loop fasteners on side hems to connect multiple curtains., Standards NFPA-701, Temp. Range 0 Degrees to 150 Degrees F, Window Included No, Curtain/Door Operation Manual Slide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 5/8" Galvanized Screw Pin Anchor Shackle - Import - 3.25 Ton (SPAS58)
- BULLDOG WINCH Hawse Fairlead, Aluminum with 8" mount for short drum (20087)
- DAYTON Web Sling, Type 3, 4 ft L, 2 in W, Polyester, Yellow (1DNK1)
- TRI-ARC Rolling Ladder, 2-Step (KDSR002162-D2)
- TMI Curtain Door, 11 oz. PVC Mesh, 10 ft. H (999-10324)
- TMI Curtain Wall, 8 ft H x 6 ft W (999-00086)
- TMI Curtain Wall, 12 ft H x 12 ft W (999-00082)
- TMI Curtain Door, 22 oz. Coated PVC, 12 ft. H (999-10346)
- TMI Curtain Wall, 8 ft H x 24 ft W (999-00083)
- TMI Curtain Wall, 8 ft H x 12 ft W (999-00080)
- TARPS NOW Roller Track Ceiling Mount Support Bracket (TRACK-CM1)
- Tmi Dock Gates & Doors