Shop All Curtain Walls
Tmi
Curtain Wall, 10 ft H x 6 ft W
Mfr # 999-00078
Zoro # G2905305
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Track Configuration Straight
- Curtain/Door Operation Manual Slide
- Curtain/Door Mounting Universal Mount
- Height 10 ft
- Width 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmi
- MFR # 999-00078
- Zoro # G2905305
- Country of Origin United States
- Category Curtain Walls
Dimensions
Height | 10 ft |
Width | 6 ft |
Window Height | 62 in |
Details
Item | Curtain Wall |
Curtain Wall Item | Curtain Wall |
Track Configuration | Straight |
Curtain/Door Operation | Manual Slide |
Curtain/Door Mounting | Universal Mount |
Curtain Color | Blue |
Curtain/Door Material | 18 oz PVC Coated Polyester with Clear PVC Window |
Number of Panels | 1 |
Includes | Sliding track hardware with nylon rollers and track supports. Hook and loop fasteners on side hems to connect multiple curtains. |
Standards | NFPA-701 |
Curtain Material | 18 oz. PVC Coated Polyester with Clear PVC Window |
Window Color | Clear |
Temp. Range | 0 Degrees to 150 Degrees F |
Window Included | Yes |
Mounting | Universal Mount |
Operation | Manual Slide |
Description
Curtain Wall Item Curtain Wall, Track Configuration Straight, Curtain/Door Mounting Universal Mount, Height 10 ft, Width 6 ft, Curtain Color Blue, Curtain/Door Material 18 oz PVC Coated Polyester with Clear PVC Window, Number of Panels 1, Includes Sliding track hardware with nylon rollers and track supports. Hook and loop fasteners on side hems to connect multiple curtains., Standards NFPA-701, Temp. Range 0 Degrees to 150 Degrees F, Window Included Yes, Window Height 62 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNNAGE-RACK Leg Post 12 in. (L2012)
- HIRSH Steel Utility Cart, 2 Shelves (22641)
- VESTIL Guard Rail Straight Rail, 72" (GR-H2R-BO-6-HDG)
- ZORO SELECT Caster Wheel, 1050 lb., 5 D x 2 In. (2RZD5)
- TMI Curtain Wall, 12 ft H x 12 ft W (999-00091)
- TMI Curtain Wall, 12 ft H x 12 ft W (999-00082)
- TMI Curtain Door, 22 oz. Coated PVC, 8 ft. H (999-10371)
- TMI Curtain Door, 11 oz. PVC Mesh, 8 ft. H (999-10311)
- TMI Curtain Wall, 12 ft H x 24 ft W (999-00094)
- TMI Curtain Wall, 10 ft H x 12 ft W (999-00090)
- TARPS NOW Roller Track Straight Splice Connector (TRACK-K38)
- Tmi Curtain Walls