Shop All Curtain Walls
Tmi
Curtain Wall, 10 ft. H, 10 ft. W, Clear
Mfr # 999-10204
Zoro # G6573268
product price: $2,170.99
/ea
Free Shipping & Returns
$2,170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Track Configuration Straight
- Curtain/Door Operation Manual Slide
- Curtain/Door Mounting Universal Mount
- Height 10 ft
- Width 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmi
- MFR # 999-10204
- Zoro # G6573268
- Country of Origin United States
- Category Curtain Walls
Dimensions
Height | 10 ft |
Width | 10 ft |
Details
Item | Curtain Wall |
Curtain Wall Item | Clean Curtain Wall |
Track Configuration | Straight |
Curtain/Door Operation | Manual Slide |
Curtain/Door Mounting | Universal Mount |
Curtain Color | Clear |
Curtain/Door Material | Smooth PVC, USDA PVC Panel |
Number of Panels | 1 |
Includes | Open Top Plastic Rollers with Hooks, Rounded Rod Hardware |
Standards | California Fire Marshall |
Window Included | Yes |
Curtain Material | Smooth PVC, USDA PVC Panel |
Temp. Range | 0 Degrees to 140 Degrees F |
Window Color | Clear |
Description
Curtain Wall Item Clean Curtain Wall, Track Configuration Straight, Curtain/Door Mounting Universal Mount, Height 10 ft, Width 10 ft, Curtain Color Clear, Curtain/Door Material Smooth PVC, USDA PVC Panel, Number of Panels 1, Includes Open Top Plastic Rollers with Hooks, Rounded Rod Hardware, Standards California Fire Marshall, Temp. Range 0 Degrees to 140 Degrees F, Window Included Yes, Curtain/Door Operation Manual Slide, Window Color Clear
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Orange Premium Heavy Duty Swivel With Brake Polyurethane 8 x 2 Caster (CST-F40-8X2SI-SWB)
- DL MANUFACTURING Retractable Dock Door Safety Strap, 180"L (ST0203)
- ZORO SELECT Plate Caster, 800 lbs Load Rating, Swivel (400K53)
- VESTIL Welding Cylinder Torch Cart (CYL-EH-FF)
- TMI Curtain Wall, 12 ft H x 24 ft W (999-00094)
- TMI Curtain Wall, 8 ft H x 12 ft W (999-00089)
- TMI Curtain Wall, 12 ft H x 6 ft W (999-00079)
- TMI Curtain Wall, 12 ft H x 12 ft W (999-00091)
- TMI Curtain Wall, 8 ft H x 24 ft W (999-00083)
- TMI Curtain Wall, 12 ft H x 12 ft W (999-00082)
- TMI Curtain Door, 11 oz. PVC Mesh, 10 ft. H (999-10304)
- Tmi Dock Gates & Doors