Shop All Curtain Walls
Tmi
Curtain Door, 22 oz. Coated PVC, 8 ft. H
Mfr # 999-10371
Zoro # G6047400
product price: $2,868.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,868.99
Free 30-Day Returns
Key Features
- Color Blue with Yellow Trim
- Curtain/Door Operation Motorized Roll Up
- Curtain/Door Mounting Wall Mount
- Opening Height 8 ft
- Height 8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmi
- MFR # 999-10371
- Zoro # G6047400
- Country of Origin United States
- Category Curtain Walls
Dimensions
Opening Height | 8 ft |
Height | 8 ft |
Opening Width | 8 ft |
Width | 8 ft |
Details
Item | Curtain Door |
Color | Blue with Yellow Trim |
Curtain/Door Operation | Motorized Roll Up |
Curtain/Door Mounting | Wall Mount |
Curtain/Door Material | 22 oz Coated PVC |
Includes | Vinyl Panels and Aluminum Mounting Hardware |
Wind Load Rating | Not Rated for Wind |
Description
Item Curtain Door, Curtain/Door Material 22 oz Coated PVC, Curtain/Door Operation Motorized Roll Up, Opening Height 8 ft, Opening Width 8 ft, Height 8 ft, Width 8 ft, Curtain/Door Mounting Wall Mount, Color Blue with Yellow Trim, Includes Vinyl Panels and Aluminum Mounting Hardware, Wind Load Rating Not Rated for Wind
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALTECH Guard Rail, 4-21/32 ft.L, Steel (M-MGPUSL)
- RWM Kngpnlss Swvl Plt Cstr, Polyurthn, 900 lb (65-UPR-0620-S)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 2 in W, Polyester, Yellow (EE1602DFX4)
- SAFEWAZE Safelink Turnbuckle (019-8036)
- TMI Curtain Wall, 12 ft H x 12 ft W (999-00082)
- TMI Curtain Wall, 8 ft H x 6 ft W (999-00086)
- TMI Curtain Wall, 8 ft H x 12 ft W (999-00080)
- TMI Curtain Wall, 10 ft H x 6 ft W (999-00078)
- TMI Curtain Door, 11 oz. PVC Mesh, 10 ft. H (999-10334)
- TMI Curtain Wall, 10 ft H x 12 ft W (999-00081)
- TMI Curtain Wall, 12 ft H x 6 ft W (999-00079)
- Tmi Dock Gates & Doors