Shop All Curtain Walls
Tmi
Curtain Door, 22 oz. Coated PVC, 12 ft. H
Mfr # 999-10357
Zoro # G6037847
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$2,770.99
Free 30-Day Returns
Key Features
- Color Blue with Yellow Trim
- Curtain/Door Mounting Wall Mount
- Curtain/Door Operation Spring Assist Roll Up
- Height 12 ft
- Opening Height 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tmi
- MFR # 999-10357
- Zoro # G6037847
- Country of Origin United States
- Category Curtain Walls
Dimensions
Height | 12 ft |
Opening Height | 12 ft |
Opening Width | 12 ft |
Width | 12 ft |
Details
Item | Curtain Door |
Color | Blue with Yellow Trim |
Curtain/Door Mounting | Wall Mount |
Curtain/Door Operation | Spring Assist Roll Up |
Curtain/Door Material | 22 oz Coated PVC |
Includes | Vinyl Panels and Aluminum Mounting Hardware |
Wind Load Rating | Not Rated for Wind |
Description
Item Curtain Door, Curtain/Door Material 22 oz Coated PVC, Curtain/Door Operation Spring Assist Roll Up, Opening Height 12 ft, Opening Width 12 ft, Height 12 ft, Width 12 ft, Curtain/Door Mounting Wall Mount, Color Blue with Yellow Trim, Includes Vinyl Panels and Aluminum Mounting Hardware, Wind Load Rating Not Rated for Wind
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Roller Conveyor, 58 in. W, 2 Legs Per Unit (CDLR16F05S05 51EW CN51A3 30)
- DAYTON Low Headroom Chain Hoist, 6000 lb., 10 ft. (38EV11)
- ZORO SELECT Standard Plate Caster, Swivel, 75 lb. (437V29)
- ABOVE ALL CO Forearm Forklift Lifting Straps - "safety orange" colored PR (L74995CN)
- TMI Curtain Door, 22 oz. Coated PVC, 12 ft. H (999-10346)
- TMI Curtain Wall, 8 ft H x 6 ft W (999-00086)
- TMI Curtain Wall, 8 ft H x 24 ft W (999-00083)
- TMI Curtain Wall, 8 ft H x 6 ft W (999-00077)
- TMI Curtain Wall, 8 ft H x 12 ft W (999-00089)
- TMI Curtain Wall, 12 ft H x 6 ft W (999-00079)
- ZIPWALL Dust Barrier Floor Adaptor, 12 Ft, PK2 (FA12)
- Tmi Curtain Walls