Shop All Curtain Walls
Tmi
Curtain Door, 11 oz. PVC Mesh, 8 ft. H
Mfr # 999-10311
Zoro # G6034152
product price: $1,946.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,946.99
Free 30-Day Returns
Key Features
- Color Blue with Yellow Trim
- Curtain/Door Operation Spring Assist Roll Up
- Curtain/Door Mounting Wall Mount
- Height 8 ft
- Opening Height 8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmi
- MFR # 999-10311
- Zoro # G6034152
- Country of Origin United States
- Category Curtain Walls
Dimensions
Height | 8 ft |
Opening Height | 8 ft |
Opening Width | 8 ft |
Width | 8 ft |
Details
Item | Curtain Door |
Color | Blue with Yellow Trim |
Curtain/Door Operation | Spring Assist Roll Up |
Curtain/Door Mounting | Wall Mount |
Curtain/Door Material | 11 oz PVC Mesh |
Includes | Screen Panels and Aluminum Mounting Hardware |
Standards | Meets FDA and AIB Regulations |
Wind Load Rating | Not Rated for Wind |
Description
Item Curtain Door, Curtain/Door Material 11 oz PVC Mesh, Curtain/Door Operation Spring Assist Roll Up, Opening Height 8 ft, Opening Width 8 ft, Height 8 ft, Width 8 ft, Curtain/Door Mounting Wall Mount, Color Blue with Yellow Trim, Includes Screen Panels and Aluminum Mounting Hardware, Standards Meets FDA and AIB Regulations, Wind Load Rating Not Rated for Wind
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1510R2632A1E30B4C1P6)
- US CARGO CONTROL 2" x 27' Black Ratchet Strap w/ Flat Snap Hooks (5027FSH-BLK)
- WMI Caster, Sanitary, Health-Care, 5" (PSNSB-05)
- ZORO SELECT Plate Caster, 4400 lb. Ld Rating, PK4 (8806)
- TMI Curtain Wall, 12 ft H x 12 ft W (999-00091)
- TMI Curtain Wall, 12 ft H x 24 ft W (999-00085)
- TMI Curtain Wall, 8 ft H x 12 ft W (999-00089)
- TMI Curve Track, Galvanized Steel (999-00095)
- TMI Curtain Door, 22 oz. Coated PVC, 8 ft. H (999-10371)
- TMI Curtain Wall, 8 ft H x 24 ft W (999-00092)
- VESTIL Yellow Semi-Permanent Barrier Post (SPR-POST-Y)
- Tmi Dock Gates & Doors