Shop All Curtain Walls
This Product is Discontinued
Tmi
Curtain Door, 11 oz. PVC Mesh, 12 ft. H (Discontinued)
Mfr # 999-10407
Zoro # G6048581
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Color Blue
- Curtain/Door Mounting Under Header Mount
- Curtain/Door Operation Manual Slide
- Opening Height 12 ft
- Height 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmi
- MFR # 999-10407
- Zoro # G6048581
- Country of Origin United States
- Category Curtain Walls
Dimensions
Opening Height | 12 ft |
Height | 12 ft |
Width | 10 ft |
Opening Width | 10 ft |
Details
Item | Curtain Door |
Color | Blue |
Curtain/Door Mounting | Under Header Mount |
Curtain/Door Operation | Manual Slide |
Curtain/Door Material | 11 oz PVC Mesh |
Includes | Screen Curtain, Galvanized Sliding Track Hardware, Edge Stiffeners, Floor Sweep and PVC Valence |
Curtain Wall Mounting | Under Header Mount |
Wind Load Rating | Not Rated for Wind |
Description
Item Curtain Door, Curtain/Door Material 11 oz PVC Mesh, Curtain/Door Operation Manual Slide, Opening Height 12 ft, Opening Width 10 ft, Height 12 ft, Width 10 ft, Curtain/Door Mounting Under Header Mount, Color Blue, Includes Screen Curtain, Galvanized Sliding Track Hardware, Edge Stiffeners, Floor Sweep and PVC Valence, Wind Load Rating Not Rated for Wind
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.