Shop All Curtain Walls
Tmi
Curtain Door, 11 oz. PVC Mesh, 12 ft. H
Mfr # 999-10307
Zoro # G6038641
product price: $2,425.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$2,425.99
Free 30-Day Returns
Key Features
- Color Blue with Yellow Trim
- Curtain/Door Mounting Under Header Mount
- Curtain/Door Operation Spring Assist Roll Up
- Opening Height 12 ft
- Height 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmi
- MFR # 999-10307
- Zoro # G6038641
- Country of Origin United States
- Category Curtain Walls
Dimensions
Opening Height | 12 ft |
Height | 12 ft |
Opening Width | 12 ft |
Width | 12 ft |
Details
Item | Curtain Door |
Color | Blue with Yellow Trim |
Curtain/Door Mounting | Under Header Mount |
Curtain/Door Operation | Spring Assist Roll Up |
Curtain/Door Material | 11 oz PVC Mesh |
Includes | Screen Panels and Aluminum Mounting Hardware |
Standards | Meets FDA and AIB Regulations |
Wind Load Rating | Not Rated for Wind |
Description
Item Curtain Door, Curtain/Door Material 11 oz PVC Mesh, Curtain/Door Operation Spring Assist Roll Up, Opening Height 12 ft, Opening Width 12 ft, Height 12 ft, Width 12 ft, Curtain/Door Mounting Under Header Mount, Color Blue with Yellow Trim, Includes Screen Panels and Aluminum Mounting Hardware, Standards Meets FDA and AIB Regulations, Wind Load Rating Not Rated for Wind
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Mobile Tables, 3-Shelf, 3600 lb., 30 x 60", Steel, 3 Shelves, 3600 lb (3IP-3060-6PY)
- DURABLE CORP 4.5" X 12" X 18" Loading Dock Bumper (B4512-18)
- WERNER 16 ft. Aluminum Stepladder (416)
- LIFT-ALL Web Sling, Type 4, 12 ft L, 3 in W, Polyester, Yellow (EE2803DTX12)
- TMI Curtain Door, 22 oz. Coated PVC, 12 ft. H (999-10346)
- TMI Curtain Wall, 8 ft H x 12 ft W (999-00080)
- TMI Curtain Door, 11 oz. PVC Mesh, 10 ft. H (999-10334)
- TMI Curtain Wall, 8 ft H x 24 ft W (999-00083)
- TMI Curtain Door, 22 oz. Coated PVC, 8 ft. H (999-10371)
- TMI Curve Track, Galvanized Steel (999-00095)
- TMI Curtain Wall, 12 ft H x 24 ft W (999-00085)
- Tmi Curtain Walls