Shop All Curtain Walls
Tmi
Curtain Door, 11 oz. PVC Mesh, 10 ft. H
Mfr # 999-10304
Zoro # G6046822
product price: $1,971.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$1,971.99
Free 30-Day Returns
Key Features
- Color Blue with Yellow Trim
- Curtain/Door Operation Spring Assist Roll Up
- Curtain/Door Mounting Under Header Mount
- Height 10 ft
- Opening Height 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmi
- MFR # 999-10304
- Zoro # G6046822
- Country of Origin United States
- Category Curtain Walls
Dimensions
Height | 10 ft |
Opening Height | 10 ft |
Opening Width | 9 ft |
Width | 9 ft |
Details
Item | Curtain Door |
Color | Blue with Yellow Trim |
Curtain/Door Operation | Spring Assist Roll Up |
Curtain/Door Mounting | Under Header Mount |
Curtain/Door Material | 11 oz PVC Mesh |
Includes | Screen Panels and Aluminum Mounting Hardware |
Standards | Meets FDA and AIB Regulations |
Wind Load Rating | Not Rated for Wind |
Description
Item Curtain Door, Curtain/Door Material 11 oz PVC Mesh, Curtain/Door Operation Spring Assist Roll Up, Opening Height 10 ft, Opening Width 9 ft, Height 10 ft, Width 9 ft, Curtain/Door Mounting Under Header Mount, Color Blue with Yellow Trim, Includes Screen Panels and Aluminum Mounting Hardware, Standards Meets FDA and AIB Regulations, Wind Load Rating Not Rated for Wind
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAKE HANDLING TOOLS Manual Stacker, 880 lb. Cap, 59" Lift Height, Adjustable Fork (PAKMS01)
- STREN-FLEX Web Sling, Flat Eye, 8 ft L, 11000 lb Cap. (EEF-4-902ME)
- PEERLESS Well Wheel Pulley Block, Fibrous Rope, 1,200 lb Max Load, Electro-Galvanized (5-00-031595-)
- FLEXCO RS125SJ24 Lacing, L24 In, PK4 (28001475)
- TMI Curtain Wall, 10 ft H x 24 ft W (999-00093)
- TMI Curve Track, Galvanized Steel (999-00095)
- TMI Curtain Door, 22 oz. Coated PVC, 8 ft. H (999-10371)
- TMI Curtain Wall, 12 ft H x 24 ft W (999-00085)
- TMI Curtain Door, 11 oz. PVC Mesh, 8 ft. H (999-10311)
- TMI Curtain Wall, 12 ft H x 24 ft W (999-00094)
- ZIPWALL Replacement Non-Skid Plate, PK2 (NSP2)
- Tmi Curtain Walls