Shop All Strip Doors
Tmi
Cooler/Freezer Strip Door, Rnfrcd, 7ftH
Mfr # 999-00209
Zoro # G8648087
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strip Material PVC
- Strip Texture Reinforced, Smooth
- Opening Height 7 ft
- Includes Low Profile Wall Mounting Hardware w/ Snap Close Hinge
- Opening Width 3 ft 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tmi
- MFR # 999-00209
- Zoro # G8648087
- Country of Origin United States
- Category Strip Doors
Dimensions
Opening Height | 7 ft |
Opening Width | 3 ft 4 in |
Strip Length | 7 ft 3 in |
Strip Width | 6 in |
Details
Item | Strip Door |
Strip Material | PVC |
Strip Texture | Reinforced, Smooth |
Includes | Low Profile Wall Mounting Hardware w/ Snap Close Hinge |
Number of Strips | 10 |
% Overlap | 67 |
Temp. Range | -20 Degrees to 140 Degrees F |
Strip Thickness | 0.06 in |
Mounting Hardware Material | Polypropylene |
Strip Type | Smooth, Reinforced |
Strip Color | Clear |
Description
Strip Door, Reinforced, Smooth, Strip Width 6 in, Strip Length 7 ft 3 in, Opening Height 7 ft, Opening Width 3 ft 4 in, Clear, Number of Strips 10, 67 Percent Overlap, Strip Material PVC, Strip Thickness 0.06 in, Temp. Range -20 Degrees to 140 Degrees F, Mounting Hardware Material Polypropylene, Includes Low Profile Wall Mounting Hardware w/ Snap Close Hinge, Strip Application Cooler/Freezer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNUFFI Corner Guard, Dome Shape, 1-23/32" D (60-6772)
- SAFTCART Cylinder Truck, 1 Cylinder, 5800 lb. (EZ LOAD-4L)
- LIFT-ALL Sling, Wire Rope, L6Ft, VLL7800Lb, Dia5/8In (58IEEX6)
- FAB FOURS WINCH MOUNT Accommodates 16500 Pounds To 18000 Pounds Winches Fixed Front Bumper Mount Powder Coat (KC20-N3750-1)
- TMI Replacement Vinyl Strip, Low-Temp Ribbed (999-00659)
- TMI Flexible Bulk Rolls, Low-Temp Smooth (999-00413)
- TMI Save-T-Loc Strip Door Hardware, 8ft, Alum (999-00571)
- TMI Rip-A-Strip Replacment, Smooth, 8in, Clear (999-00202)
- TMI Flexible Bulk Roll, Smooth, 8in, Amber Weld (999-00125)
- TMI Industrial Strip Door, Smooth, 7ftHx3ftW (999-00224)
- Tmi Dock Gates & Doors