Shop All Strip Doors
Tmi
Bulk Roll, Red Weld, 8" x 150 ft.
Mfr # BR60-08-150
Zoro # G0052433
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmi
- MFR # BR60-08-150
- Zoro # G0052433
- Country of Origin United States
- Category Strip Doors
Details
Item | Bulk Roll,Red Weld,8" x 150 ft. |
Description
Bulk Roll,Red Weld,8 In. x 150 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 8 Inch Glass Filled Nylon Caster Set with Ball Bearings 4 Swivel Lock 2 Brake (SCC-30CS820-GFNB-TLB-BSL-2-BSL-2)
- PEERLESS Cheek Block, Wire Rope, 1/4 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-010-13-86-)
- ZORO SELECT Epoxy Adhesive, F/Rumble Strips (8FGEPXYQTKIT)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 31BF (10F05KG03B31)
- TMI Replacement Strips, Smooth, 12in, Clear, PK5 (999-00006)
- TMI Rip-A-Strip Replacement Strips, Smooth (999-00701)
- TMI Rip-A-Strip Replacement Strips, 6" W (999-00741)
- TMI Save-T-Loc Strip Door Hardware, 4ft, Alum (999-10050)
- TMI Rip-A-Strip Replacement Strips, 12" W (999-00730)
- TMI Industrial PVC Strip Door, 8 ft. 3" L (999-00634)
- TMI Rip-A-Strip Replacement Strips, 8" W (999-00745)
- Tmi Strip Doors