Shop All Curtain Walls
Tmi
90 Degree Curve Connector for Curtain Wall Partitions
Mfr # QSCS-72X96
Zoro # G805661632
product price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmi
- MFR # QSCS-72X96
- Zoro # G805661632
- Country of Origin United States
- Category Curtain Walls
Description
Global industrial curtain wall partition industrial curtain walls help to contain work area environments. lightweight partitions are excellent temporary walls that offer an inexpensive solution to block dust, overspray and smoke from reaching other work areas. Curtain walls also aid in reducing energy bills by eliminating the need to heat or cool unused warehouse areas. 16 gauge steel tracks install easily using the included universal mounting brackets, and nylon rollers glide smoothly through the tracks for easy partition opening/closing. Durable vinyl curtain includes hook-and-loop fasteners to connect multiple curtains for larger areas. Meets nfpa-701 fire rating standards. solid blue curtain wall partition is constructed of 18.5 oz. Pvc coated polyester reinforced vinyl for long life. custom sizes and colors are available; call for more information.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-SERIES Adjustable Outrigger Set, 4 Pcs., Adjusts 18" to 34" (GSAOSET)
- TRI-ARC 18 ft Fixed Ladder with Safety Cage, Steel, 15 Steps, Top Exit, Gray Powder Coated Finish (WLFC1215)
- ZORO SELECT Stem Caster, 125 lbs Load, 3/8 in. Stem Diameter (413X07)
- STREN-FLEX Synthetic Web Sling, Type 4, 20 ft L, 2 in W, Nylon, Yellow/Black (EET2-902CE-20)
- TMI Curtain Wall, 12 ft H x 12 ft W (999-00082)
- TMI Curtain Wall, 10 ft H x 24 ft W (999-00093)
- TMI Curtain Door, 11 oz. PVC Mesh, 10 ft. H (999-10304)
- TMI Curtain Wall, 10 ft H x 6 ft W (999-00087)
- TMI Curtain Wall, 8 ft H x 24 ft W (999-00083)
- TMI Curtain Wall, 10 ft H x 24 ft W (999-00084)
- TARPS NOW Heavy Duty Roller Track Steel Ball Bearing Trolley (TRACK-SR3)
- Tmi Dock Gates & Doors