Shop All Ball Valves
This Product is Discontinued
Tmg
4 in. Lead Free Brass SWT x SWT Ball Valve (Discontinued)
Mfr # 94ALF20A01TMG
Zoro # G204266148
Free Shipping & Returns
This Product is Discontinued
Key Features
- Features Lead free
- Stem Material Stainless Steel
- Handle Material Stainless Steel
- Ball Material Stainless Steel
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmg
- MFR # 94ALF20A01TMG
- Zoro # G204266148
- UPC # 810053463581
- Country of Origin China
- Category Ball Valves
Details
Features | Lead free |
Stem Material | Stainless Steel |
Handle Material | Stainless Steel |
Ball Material | Stainless Steel |
Material | Brass |
Description
The 94ALFTMG Series Ball Valve by TMG is a lead free forged brass ball valve that combines reliable operation with the utmost economy. The 94ALFTMG Series is ideal to, fire protection, general plumbing and HVAC applications including potable water. Featuring quarter-turn lever handle flow control, the 94ALFTMG Series ball valve is a versatile and reliable ball valve.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.