Shop All Ball Valves
Tmg
3/4 in. Lead Free Brass SWT x SWT Ball Valve
Mfr # 94ALF20401TMG
Zoro # G404266153
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Stainless Steel
- Ball Material Stainless Steel
- Features Lead free
- Material Brass
- Stem Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmg
- MFR # 94ALF20401TMG
- Zoro # G404266153
- UPC # 810053463512
- Country of Origin China
- Category Ball Valves
Details
Handle Material | Stainless Steel |
Ball Material | Stainless Steel |
Features | Lead free |
Material | Brass |
Stem Material | Stainless Steel |
Description
The 94ALFTMG Series Ball Valve by TMG is a lead free forged brass ball valve that combines reliable operation with the utmost economy. The 94ALFTMG Series is ideal to, fire protection, general plumbing and HVAC applications including potable water. Featuring quarter-turn lever handle flow control, the 94ALFTMG Series ball valve is a versatile and reliable ball valve.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Regulator, Brass, 300 psi (30PT99)
- ZORO SELECT Carbon Steel 150 Threaded Pipe Flange, 1" Pipe Size (BULK-PF-273)
- APOLLO VALVES Safety Relief Valve, 2 In, 75 psi, Bronze (1060815)
- MERIT BRASS 1/2 In. 316 Stainless Steel Swing Check Valve - 200 PSI (VSC102-08)
- TMG 1 in. Lead Free Brass FNPT x FNPT Full-Port Ball Valve (94ALF10501TMG)
- TMG 1-1/4 in. Lead Free Brass SWT x SWT Ball Valve (94ALF20601TMG)
- TMG 1-1/2 in. Lead Free Brass SWT x SWT Ball Valve (94ALF20701TMG)
- TMG 3/4 in. Lead Free Brass FNPT x FNPT Full-Port Ball Valve (94ALF10401TMG)
- TMG 1-1/2 in. Lead Free Brass FNPT x FNPT Full-Port Ball Valve (94ALF10701TMG)
- TMG 3/8 in. Lead Free Brass FNPT x FNPT Full-Port Ball Valve (94ALF10201TMG)
- DIXON 2" NPT Brass Ball Valve (FBVG200)
- Tmg Ball Valves