Shop All Ball Valves
This Product is Discontinued
Tmg
1 in. Brass SWT x SWT Full-Port Ball Valve (Discontinued)
Mfr # 94A20501TMG
Zoro # G704266150
This Product is Discontinued
Key Features
- Handle Material Stainless Steel
- Features Corrosion resistant
- Ball Material Stainless Steel
- Material Brass
- Stem Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmg
- MFR # 94A20501TMG
- Zoro # G704266150
- UPC # 810053463673
- Country of Origin China
- Category Ball Valves
Details
Handle Material | Stainless Steel |
Features | Corrosion resistant |
Ball Material | Stainless Steel |
Material | Brass |
Stem Material | Stainless Steel |
Description
The 94ATMG Series Ball Valve by TMG is a forged brass ball valve that combines reliable operation with the utmost economy. The 94ATMG Series is ideal for gas, fuels, fire protection, general plumbing and HVAC applications. Featuring quarter-turn lever handle flow control, the 94ATMG Series ball valve is a versatile and reliable ball valve.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.