Shop All Ball Valves
Tmg
1 in. Brass FNPT x FNPT Full-Port Ball Valve
Mfr # 94A10501TMG
Zoro # G004266102
original price:
$21.11
10% off
new price: $18.85
/ea
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Stainless Steel
- Material Brass
- Stem Material Stainless Steel
- Features Corrosion resistant
- Ball Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tmg
- MFR # 94A10501TMG
- Zoro # G004266102
- UPC # 810053463611
- Country of Origin China
- Category Ball Valves
Details
Handle Material | Stainless Steel |
Material | Brass |
Stem Material | Stainless Steel |
Features | Corrosion resistant |
Ball Material | Stainless Steel |
Description
The 94ATMG Series Ball Valve by TMG is a forged brass ball valve that combines reliable operation with the utmost economy. The 94ATMG Series is ideal for gas, fuels, fire protection, general plumbing and HVAC applications. Featuring quarter-turn lever handle flow control, the 94ATMG Series ball valve is a versatile and reliable ball valve.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" T-543 GARDEN VALVE (107-245)
- ZORO SELECT 2" MNPT x 12" TBE CPVC Pipe Nipple Sch 80 (887-120C)
- ZORO SELECT Weld Neck Pipe Flange, Flat Face, 4 in (BULK-PF-466)
- ZORO SELECT Tubing, Silicone, 5/16" I.D., 9/16" O.D. (ZUSA-HT-3192)
- TMG 1/4 in. Lead Free Brass FNPT x FNPT Full-Port Ball Valve (94ALF10301TMG)
- TMG 1/4 in. Lead Free Brass SWT x SWT Ball Valve (94ALF20301TMG)
- TMG 4 in. Lead Free Brass FNPT x FNPT Full-Port Ball Valve (94ALF10A01TMG)
- TMG 2-1/2 in. Lead Free Brass FNPT x FNPT Full-Port Ball Valve (94ALF10901TMG)
- TMG 3/4 in. Lead Free Brass FNPT x FNPT Full-Port Ball Valve (94ALF10401TMG)
- TMG 3/8 in. Lead Free Brass FNPT x FNPT Full-Port Ball Valve (94ALF10201TMG)
- SANITUBE Threaded Ball Valve, Full Port, 1/2" 2Pc (BV2T-050)
- Tmg Ball Valves