Shop All Water Heater Vents
Tjernlund Products
Water Heater Vent Package, 115 V, 4 In
Mfr # VP-3F
Zoro # G3221671
product price: $626.99
/ea
Free Shipping & Returns
$626.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115 V
- Application Upgrade Water Heaters from Electric to Gas or in New Construction Where No Chimney Exists
- Function Allows Venting Up to 75 Feet away from a Side Wall
- Includes 24V Control Cables, Factory Pre-Wired Electrical Box, Gas Pressure Switch, Linear Limit Spillage Switch, Post Purge Relay/Timer, Thermocouple Junction Adapter, Vent Hood
- Standards CSA Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tjernlund Products
- MFR # VP-3F
- Zoro # G3221671
- UPC # 080956955456
- Country of Origin United States
- Category Water Heater Vents
Dimensions
Overall Depth | 7 in |
Overall Width | 10.25 in |
Overall Dimensions - L x W x H | 7.88 in x 10.25 in x 7.87 in |
Cable/Wire Length | 25 ft |
Overall Height | 7.87 in |
Overall Length | 7.88 in |
Outside Diameter | 4 in |
Vent Connection Size | 4 in |
Description
Water Heater Vent Package, Compatible Manufacturer Part Number 8504140, 8505032, For BTU Range 60,000 to 120,000 BTU, Mounting Orientation Horizontal, Operating Voltage 115V AC, Overall Depth 7 in, Overall Height 7.87 in, Overall Length 7.88 in, Overall Width 10.25 in, Product Type Water Heater Vent Package, Vent Connection Size 4 in, Venting Distance 75 ft, Cable/Wire Length 25 ft, Current 1 A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" MNPT x 2-1/2" TOE Stainless Steel Pipe Nipple Sch 40, Max. Pressure: 150 psi (T4WNK1)
- ZORO SELECT 1/8" FNPT 304 SS Tee (40TE111N018)
- LEGRIS Push-to-Connect Fractional Push-to-Connect Fitting, Nylon, Black (3168 56 06)
- APOLLO VALVES KIT, LTCH LCK HNDL W/NUT, YLW (78217502)
- TJERNLUND PRODUCTS Water Heater Vent Package, Side Wall (VP-2F)
- RINNAI Condensing Vertical Vent Termination, 3x5 Concentric (20" above Roof) (184162PP)
- RINNAI Wall Terminal 3 Plastic (790124)
- RHEEM-RUUD Water Heater Vent Pkg (AP11645)
- RINNAI Non Condensing Vent Elbow 45, 3x5 Metal Concentric (Qty 2) (224250)
- RHEEM Concentric Vent Termination, 3 In (SP20245)
- RINNAI Condensing Horizontal Vent Termination, 3x5 Concentric Diverter Kit (223186PP)
- Tjernlund Products Water Heater Vents