Shop All Fan Parts
Tjernlund Products
Timer Relay
Mfr # 950-1067
Zoro # G5932561
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24/115V
- For Use With Mfr. Model Number: HST
- Phase 1
- Fits Brand Tjernlund
- For Use With Mfr. Model Number HST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tjernlund Products
- MFR # 950-1067
- Zoro # G5932561
- UPC # 080956951137
- Country of Origin United States
- Category Fan Parts
Details
Voltage | 24/115V |
For Use With | Mfr. Model Number: HST |
Phase | 1 |
Item | Timer Relay |
Fits Brand | Tjernlund |
For Use With Mfr. Model Number | HST |
Description
Timer Relay, For Use With Mfr. Model Number HST, Fits Brand Tjernlund
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Heater, 120V, 10-1/2 In. L, 1200 Deg F (CSF00003)
- ROBERTSHAW Dial Kit, 4-Way Mount (4590-096)
- CRANE USA Premium Warm/Cool Mist digital ultrasonic humidifier (EE-6913)
- BROAN Rcsd Fan, 4In Duct Dia, Galv Steel, 120 V (744LED)
- TJERNLUND PRODUCTS Power Ventor Sideshot (950-0650)
- TJERNLUND PRODUCTS Motor (950-0425)
- TJERNLUND PRODUCTS Section, Plenum (950-0670)
- TJERNLUND PRODUCTS Wheel (950-7010)
- TJERNLUND PRODUCTS Housing Kit (950-6000)
- TJERNLUND PRODUCTS VP-2 Housing w/Wheel (950-2000)
- HONEYWELL True HEPA Replacement Filter, PK2 (HRF-R2)
- Tjernlund Products Fan Parts