Shop All Fan Speed Control
Tjernlund Products
Speed Control, Plug In, 115v, 3 Amp
Mfr # SCP
Zoro # G4711174
product price: $51.29
/ea
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 3 A
- Voltage 115V
- Plate Color Black
- Switch Color Black
- Max. Wattage 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tjernlund Products
- MFR # SCP
- Zoro # G4711174
- UPC # 080956956385
- Country of Origin United States
- Category Fan Speed Control
Dimensions
Max. Depth (In.) | 2 in |
Height (In.) | 3 in |
Depth (In.) | 2 in |
Width (In.) | 2 in |
Overall Width | 2 in |
Overall Height | 3 in |
Overall Depth | 2 in |
Description
Speed Control, Switch Type Dial, Input Voltage 125V AC, Maximum Input Current 3 A, Number of Switches or Dials 1, Plate Material Plastic, Reversible Not Reversible, Temperature Sensor Temperature Sensor Not Included, Maximum Temperature Setting Not Applicable, Minimum Temperature Setting Not Applicable, Plate Color Black, Switch Color Black, Overall Height 3 in, Overall Width 2 in, Overall Depth 2 in, Compatible with Series PS1503, Primary Voltage 125V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Blue Series 12 Touchscreen Thermostats, 7, 5-1-1 Programs, 4 H 2 C, 24VAC (1F95-1291)
- DAYTON Backdraft Damper, Horizontal, 50 Sq (6WRK8)
- AMERICAN METAL FILTER 20 X 24 X 2 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG202024)
- AIR HANDLER 14x25x1 Synthetic Pleated Air Filter, MERV 13 (11C866)
- TJERNLUND PRODUCTS Fan Speed Control, 115V, 8A (COP2)
- TJERNLUND PRODUCTS Burner Interlock w/ Speed Control, 120 V (UCRT)
- TJERNLUND PRODUCTS Speed Control, 115V, 3 Amp (SC-1)
- CANARM Centrifugal Duct Fan, In-line, 120V, 8" (DFRC-8ES)
- FANTECH Inline Centrifugal Duct Fan, 4 In. Dia. (FG4)
- DAYTON Speed Control, Adjustable, Rotary, 120V, 3A (22PP72)
- SOLER & PALAU Ventilation Control, Use With 3CGA4 (CVC-100X)
- Tjernlund Products Controls