Shop All Fan Parts
Tjernlund Products
Relay/Timer, 45 sec.
Mfr # 950-0014
Zoro # G5945773
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24-120VAC
- For Use With Mfr. Model Number: VP-2F, VP-3F
- For Use With Mfr. Model Number VP-2F
- Fits Brand Tjernlund
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tjernlund Products
- MFR # 950-0014
- Zoro # G5945773
- UPC # 080956951694
- Country of Origin United States
- Category Fan Parts
Details
Voltage | 24-120VAC |
For Use With | Mfr. Model Number: VP-2F, VP-3F |
For Use With Mfr. Model Number | VP-2F |
Item | Relay/Timer,45 sec. |
Fits Brand | Tjernlund |
Phase | 1 |
Description
Relay/Timer,45 sec., Fits Brand Tjernlund, For Use With Grainger Item Number 5C083, For Use With Mfr. Model Number VP-2F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 13" x 21" x 1", 4 Pack (FB13X21A_4)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x18", MERV 14 (6B642)
- AIR VENT Undereave Vent 16X4 Brn (84228)
- KOLDFRONT 10,000 BTU 115 Volts ThroughtheWall Air Conditioner with 24 Hour Timer and Remote Control (WTC10002WCO115V)
- TJERNLUND PRODUCTS Kit, Fan Prover (950-0016)
- TJERNLUND PRODUCTS Wheel (950-7010)
- TJERNLUND PRODUCTS Timer Relay (950-1067)
- TJERNLUND PRODUCTS Motor Kit (950-7025)
- TJERNLUND PRODUCTS Gas Press Switch, 2-1/2 In. (950-2080)
- TJERNLUND PRODUCTS Shaft Ext (950-6025)
- DAYTON Motor (VED140U2920.6G)
- Tjernlund Products Fan Parts