Shop All Inline Duct Fans
Tjernlund Products
Register Booster Fan, 75 cfm Air Flow
Mfr # RB12
Zoro # G4964793
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115 V
- RPM 1,800 RPM
- Air Flow 75 cfm
- Opening Required 4 in D x 12 in W
- Includes Grille, Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tjernlund Products
- MFR # RB12
- Zoro # G4964793
- UPC # 080956957139
- Country of Origin United States
- Category Inline Duct Fans
Dimensions
Grille Size | 5-3/4 in x 13-3/4 in |
Cord Length | 6 ft |
Details
Item | Register Booster Fan |
Voltage | 115 V |
RPM | 1,800 RPM |
Air Flow | 75 cfm |
Opening Required | 4 in D x 12 in W |
Includes | Grille, Cord |
Watts | 20 W |
Sones | 1.4 sones |
Standards | UC1 |
Description
Register Booster Fan, Includes Cord, Grille, Standards UC1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC PLUG SMART OUTDR BLK 1PK (PLUG/WIFI/WP)
- MAJESTIC PET Majestic TR342-B Telescoping Termination Round Cap with Storm Collar (TR342-B)
- ALL-FILTERS 12x 12 x 1 Washable Electrostatic Furnace Air Filter (12121.E)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open Low, 35 Degrees to 45 Degrees F (A11B-1C)
- TJERNLUND PRODUCTS Register Booster Fan, 75 cfm Air Flow (RB10)
- TJERNLUND PRODUCTS Inline Duct Booster, 7 In. L, Sleeve (DB-2)
- XPOWER 1/3 HP, 2000 CFM, 3.8 Amps, 3 Speeds Scented Air Mover with Negative Ion Generator, Refillable Scent Cartridge and 3-Hour Timer (P-450NT)
- DAYTON Inline Centrifugal Duct Fan, 10" L, 9" W (23227)
- FIELD CONTROLS Ab-8 Round Air Booster 8" (Will (AB-8)
- FANTECH Inline Fan, 8 In. Dia. (FG 8)
- SOLER & PALAU Mixed Flow Duct Fan, 4 In. Dia. (KIT-TD100)
- Tjernlund Products Inline Duct Fans