Shop All Shutter Mount Exhaust Fans
Tjernlund Products
Professional Grade Products Plastic Shutte, 10", 671 cfm
Mfr # 9800396
Zoro # G0943478
product price: $87.45
/ea
Free Shipping & Returns
$87.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 10"
- CFM @ 0.000-In. SP 671
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tjernlund Products
- MFR # 9800396
- Zoro # G0943478
- Country of Origin China
- Category Shutter Mount Exhaust Fans
Dimensions
Blade Dia. | 10" |
Details
CFM @ 0.000-In. SP | 671 |
Item | Professnal Grade Products Plastic Shutte |
Description
Professnal Grade Products Plastic Shutte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 18X30X1 Merv 8 Pleated AC Furnace Air Filter, 6PK (18301.6 6 pk)
- SUPCO Compact Suction Line Dryer, 1-1/8", ODF (CSLD14S9)
- EMERSON FLOW CONTROLS Drier, 7/8"Odf FilterDrier, Stas-967-T (053010)
- HIGHSIDE CHEMICALS Thawzone Liquid Deydrant Quick Rfl, 2 oz. (HS17022)
- ILIVING 18 in. Wall Mounted Shutter Exhaust Fan with Thermostat and Variable Speed controller, 1736 CFM (ILG8SF18V-ST)
- VES Shutter Mount Exhaust Fan, 115V, 24" (SF-24000-00)
- ILIVING Wall Mounted Smart Remote 10 in. Shutter Exhaust Fan with Thermostat, Humidistat, Timer (ILG8SF10VC)
- CANARM Exhst Shttr Fan, 30In Bld Dia, Galval, 115V (XFS30)
- MAXX AIR 30 In. Heavy Duty Exhaust Fan with Automatic Shutter (IF30)
- CANARM ExtFn, 14In Bld Dia, Galvalum, 115V (AX14-3)
- TPI INDUSTRIAL Exhaust Fan, 30" TEAO Motor, 120V, Wire Guard, 1/4HP, 3-Speed, Gray (CE 30-D)
- Tjernlund Products Shutter Mount Exhaust Fans