Shop All Shutter Mount Exhaust Fans
Tjernlund Products
Professional Grade Products Metal Shutte, 8", 261 cfm
Mfr # 9800511
Zoro # G0943374
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 8"
- CFM @ 0.000-In. SP 261
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tjernlund Products
- MFR # 9800511
- Zoro # G0943374
- UPC # 00080956959751
- Country of Origin China
- Category Shutter Mount Exhaust Fans
Dimensions
Blade Dia. | 8" |
Details
CFM @ 0.000-In. SP | 261 |
Item | Professional Grade Products Metal Shutte |
Description
Professional Grade Products Metal Shutte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESSICK AIR Bacteriostatic Treatment, Solution Type Algae and Bacteria Inhibitor, Liquid, 32 oz (1970)
- TRUE AIRE Register Return Wall14X6 (C170 14X06)
- WHITE-RODGERS 1F95-1277 24V/Millivolt 2 Or 3 (1F95-1277)
- AAON FILTER 20X25X1 METAL MESH (P97240)
- VES Shutter Mount Exhaust Fan, 115V, 20" (SF-20000-01)
- MAXX AIR 14 In. Heavy Duty Exhaust Fan with Automatic Shutter (IF14UPS)
- ILIVING Silver 10 inch Shutter Exhaust Attic Garage Grow Fan with 3 Speed Thermostat 6 ft. 3 Plugs Cord (ILG8SF10V-T)
- DAYTON Exhaust Fan, 8", 466 cfm, 115V, 1 Phase (10D952)
- CANARM Exhst Shttr Fan, 30In Bld Dia, Galval, 115V (XFS30)
- MAXX AIR 24 In. Heavy Duty Exhaust Fan with Automatic Shutter (IF24UPS)
- CANARM ExtFn, 14In Bld, Galvalume, 115V (AX14-2)
- Tjernlund Products Shutter Mount Exhaust Fans