Shop All Shutter Mount Exhaust Fans
Tjernlund Products
Professional Grade Products Metal Shutte, 20", 3355 cfm
Mfr # 9800517
Zoro # G0943435
product price: $352.99
/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 20"
- CFM @ 0.000-In. SP 3355
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tjernlund Products
- MFR # 9800517
- Zoro # G0943435
- UPC # 00080956959812
- Country of Origin China
- Category Shutter Mount Exhaust Fans
Dimensions
Blade Dia. | 20" |
Details
CFM @ 0.000-In. SP | 3355 |
Item | Professional Grade Products Metal Shutte |
Description
Professional Grade Products Metal Shutte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERIE Rebuild Kit, N/O, 2, 3 Way, Less End Switch (630-259-4)
- AIR HANDLER V-Bank Air Filter, 12x24x12", MERV 13 (2GHN9)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 16"x 20"x 1", MERV 8 (102-740-006)
- DAYTON Speed Control, Adjustable, Rotary, 120V, 3A (22PP72)
- DAYTON Shutter Mount Exhaust Fan, 36 in, 1 Speed, 8225 CFM, 115V (484X50)
- AIR CONDITIONING PRODUCTS CO 30 Diameter Shutter Mount Exhaust Fan (SMF 30A)
- J & D MANUFACTURING J and D VES12C 12 In. Shutter Exhaust Fan With Cord (VES12C)
- AIRMASTER FAN Shutter Mount Exhaust Fan, 24", 1 Speed, 3214 cfm, 115V (23014)
- ILIVING Silver 18 inch Shutter Exhaust Attic Garage Grow Fan with 3 Speed Thermostat 6 ft. 3 Plugs Cord (ILG8SF18V-T)
- HESSAIRE Shutter Fan, 16", Variable Speed, 1470 cfm, 115/230V (16SF4V75C)
- AIRMASTER FAN Shutter Mount Exhaust Fan, 16", 1 Speed, 1216 cfm, 115V (23012)
- Tjernlund Products Shutter Mount Exhaust Fans