Shop All Shutter Mount Exhaust Fans
Tjernlund Products
Professional Grade Products Metal Shutte, 18", 2473 cfm
Mfr # 9800516
Zoro # G0943365
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 18"
- CFM @ 0.000-In. SP 2473
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tjernlund Products
- MFR # 9800516
- Zoro # G0943365
- UPC # 00080956959805
- Country of Origin China
- Category Shutter Mount Exhaust Fans
Dimensions
Blade Dia. | 18" |
Details
CFM @ 0.000-In. SP | 2473 |
Item | Professional Grade Products Metal Shutte |
Description
Professional Grade Products Metal Shutte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-SET 1/4" SAE M x 1/4" SAE FM BV (BV)
- WHITE-RODGERS Classic 80 Series Thermostats, 2 H 1 C, Hardwired, 20/30VAC (01F89 211S1)
- DAYTON Blade, Fan, 18 In (2C361)
- TEMPEST Mobile Air Circulator 24" Non-Oscillating, 115/208-230VAC, 12,867 CFM (913-1065)
- AIRMASTER FAN Shutter Mount Exhaust Fan, 20", 1 Speed, 2235 cfm, 115V (23016)
- MASTER FLOW Master Flow WHFS24M Whole House Fan, 4500 cfm, Aluminum (WHFS24M)
- HESSAIRE Shutter Fan, 20", 2860 CFM (20SF4T90C)
- AIRMASTER FAN Shutter Mount Exhaust Fan, 24", 1 Speed, 3214 cfm, 115V (23014)
- DAYTON Shutter Mount Exhaust Fan, 24 in, 1 Speed, 4600 CFM, 115V (484X47)
- HESSAIRE Shutter Fan, 12", 1100 CFM (12SF4T50C)
- CANARM Exhaust Fan, 36 In, 115/230V, 1/2hp, 850rpm (AX36-7)
- Tjernlund Products Shutter Mount Exhaust Fans