Shop All Shutter Mount Exhaust Fans
Tjernlund Products
Professional Grade Products Metal Shutte, 10", 403 cfm
Mfr # 9800512
Zoro # G0943453
product price: $90.19
/ea
Free Shipping & Returns
$90.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 10"
- CFM @ 0.000-In. SP 403
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tjernlund Products
- MFR # 9800512
- Zoro # G0943453
- UPC # 00080956959768
- Country of Origin China
- Category Shutter Mount Exhaust Fans
Dimensions
Blade Dia. | 10" |
Details
CFM @ 0.000-In. SP | 403 |
Item | Professional Grade Products Metal Shutte |
Description
Professional Grade Products Metal Shutte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TJERNLUND PRODUCTS 110 cfm Crawl Space Fan, Plug-in (V1D)
- SIEMENS Microprocessor Burner Control (LME71.000A1)
- AMERICAN BLOWER SUPPLY Manual Blastgate, Cast Aluminum Body, Galvanized Steel Gate, 22 in W, 14 3/8 in L (BGF10)
- HI-TECH DURAVENT Industrial Duct Hose, 8"x50ft. (2002-0800-1750)
- ILIVING Silver 10 in. Wall Mounted Shutter Exhaust Fan with Thermospeed Controller, 65-Watt, 820 CFM (ILG8SF10V-ST)
- DAYTON Shutter Mount Exhaust Fan, 20", 1 Speed, 4700 cfm, 115V (484X44)
- CANARM ExtFn, 14In Bld Dia, Galvalume, 115/230V (AX14-1V)
- DAYTON Exhaust Fan, 8", 466 cfm, 115V, 1 Phase (10D952)
- AIRMASTER FAN Shutter Mount Exhaust Fan, 18", 1 Speed, 1877 cfm, 115V (23013)
- J & D MANUFACTURING J and D VES201C 20 In. Shutter Exhaust Fan With Cord 1-10 Hp (VES201C)
- DAYTON Shutter Mount Exhaust Fan, 20", 1 Speed, 3950 cfm, 115V (484X42)
- Tjernlund Products Shutter Mount Exhaust Fans