Shop All Fan and Limit Controls
Tjernlund Products
Multiple Appliance Interlock Control
Mfr # MAC1E
Zoro # G7552115
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1 Burner
- Depth (In.) 3 in
- Width (In.) 9 in
- Height (In.) 4 in
- Voltage Range 24V To 115V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tjernlund Products
- MFR # MAC1E
- Zoro # G7552115
- UPC # 080956489012
- Country of Origin United States
- Category Fan and Limit Controls
Dimensions
Depth (In.) | 3 in |
Width (In.) | 9 in |
Height (In.) | 4 in |
Details
Item | Multiple Appliance Interlock Control |
Type | 1 Burner |
Voltage Range | 24V To 115V |
Inductive Amps @ 120V | 15 A |
Input Voltage | 115V AC, 24V AC |
Description
Multiple Appliance Interlock Control, Input Voltage 115V AC, 24V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENSEAM Round Reducer, 8 in x 6 in Duct Dia, Galvanized Steel, 26 GA, 8 in W, 6" L, 6 in H (GRR8P6PGA26)
- TOUGH GUY Flue Brush, OAL 6 1/2 In (2VNA9)
- DAYTON Roof Curb, Fixed, 12 In H, 28 1/2 In OD (2RB79)
- MASTER FLOW Master Flow F8IFD6X300 Insulated Flexible Duct, 6 in, Fiberglass, Silver (F8IFD6X300)
- TJERNLUND PRODUCTS Multiple Appliance Interlock Control (MAC4E)
- SUPCO Thermostat, 1-1/2" D, 2" W, 1" H, Element Type: Insertion (LD170)
- SUPCO Thermostat, Limit & Plenum, Range 240-200F (SHL504)
- ZORO SELECT Set Limit, Auto Reset, Opens 250 (6UEA9)
- ZORO SELECT Set Limit, Auto Reset, Opens 160 (6UDZ5)
- SUPCO Test Instrument (HVT2)
- SUPCO Green Fin Comb 5 Per Pack (FC1214)
- Tjernlund Products Controls