Shop All Fan Parts
Tjernlund Products
Motor
Mfr # 950-1022
Zoro # G5332117
product price: $445.99
/ea
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115VAC
- For Use With Mfr. Model Number: HS-3
- Fits Brand Tjernlund
- Phase 1
- For Use With Mfr. Model Number HS3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tjernlund Products
- MFR # 950-1022
- Zoro # G5332117
- UPC # 080956951052
- Country of Origin United States
- Category Fan Parts
Details
Voltage | 115VAC |
For Use With | Mfr. Model Number: HS-3 |
Item | MOTOR |
Fits Brand | Tjernlund |
Phase | 1 |
For Use With Mfr. Model Number | HS3 |
Includes | Fan Prover; Wheel |
Product Type | Motor |
Description
Motor, For Use With Grainger Item Number 4KA75, For Use With Mfr. Model Number HS3, Fits Brand Tjernlund
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRMASTER FAN Guard (01797)
- DAYTON Replacement Blower 'Wheel (2ZB34)
- MVP MASTER RAM SERIES 6" Protection Grille (PROTECTION GRILLE 6")
- COMPONENT HARDWARE Type VI 16" H x 20" W x 1-3/4" D Stainle (FR51-1620)
- TJERNLUND PRODUCTS Shaft Extension (950-4025)
- TJERNLUND PRODUCTS Wheel (950-3012)
- TJERNLUND PRODUCTS Shaft Ext (950-6025)
- TJERNLUND PRODUCTS Timer Relay (950-1067)
- TJERNLUND PRODUCTS Fan Motor (950-0416)
- TJERNLUND PRODUCTS Pressure Switch (950-1031)
- SUPCO Low Lead Tap Valve, STV2DLL (STV2DLL)
- Tjernlund Products Fan Parts