Shop All Fan Parts
Tjernlund Products
Motor
Mfr # 950-0428
Zoro # G6032826
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120VAC
- For Use With Mfr. Model Number: EF-8
- For Use With Mfr. Model Number EF-8
- Fits Brand Tjernlund
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tjernlund Products
- MFR # 950-0428
- Zoro # G6032826
- UPC # 080956950444
- Country of Origin United States
- Category Fan Parts
Details
Voltage | 120VAC |
For Use With | Mfr. Model Number: EF-8 |
Item | MOTOR |
For Use With Mfr. Model Number | EF-8 |
Fits Brand | Tjernlund |
Phase | 1 |
Product Type | Motor |
Description
Motor, For Use With Grainger Item Number 5C964, For Use With Mfr. Model Number EF-8, Fits Brand Tjernlund
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TPI INDUSTRIAL Exhaust Fan, 20" TEAO Motor, 120V, With Shutter, 1/4HP, 2-Speed, Gray (CE 20-DS)
- PURAFILTER 12x24x1 Synthetic Pleated Filter (12241MV13)
- LASKO FLOOR FAN 20"" GRAY (3300)
- TEKMAR 150 1 Stage Setpoint Control (150)
- TJERNLUND PRODUCTS Motor (950-1022)
- TJERNLUND PRODUCTS Power Ventor Sideshot (950-0650)
- TJERNLUND PRODUCTS Motor, 208/230V (950-0801)
- TJERNLUND PRODUCTS Transformer (950-2030)
- TJERNLUND PRODUCTS Kit, Fan Prover (950-0016)
- TJERNLUND PRODUCTS Housing Kit (950-6000)
- BROAN Grille Stud (99420585)
- Tjernlund Products Fan Parts