Shop All Belt Driven Exhaust Fans
Tjernlund Products
Metal Inline 4" Duct Fan 200 CFM
Mfr # M-4
Zoro # G0943268
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Metal Inline 4" Duct Fan 200 CFM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tjernlund Products
- MFR # M-4
- Zoro # G0943268
- Country of Origin China
- Category Belt Driven Exhaust Fans
Details
Item | Metal Inline 4" Duct Fan 200 CFM |
Product Type | Metal Inline 4" Duct Fan 200 CFM |
Description
Metal Inline 4 In. Duct Fan 200 CFM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB U1C Spdt Enclosed Pilot Relay (RIBU1C)
- BLACK & DECKER 6,000 BTU Portable Air Conditioner SACC/CEC10,000 BTU ASHRAE 128 (BPP06WTB)
- RITTAL Axial Fan, Square, 115V AC, 1 Phase, 106 cfm, 10 1/10 in W. (3240110)
- SCHNEIDER ELECTRIC Thermostat, 55-85 Degrees F, Speed T (TC-1101)
- TJERNLUND PRODUCTS Radon Fan, First Duct Dia 3In., 120V (RMS160)
- DAYTON Heavy Duty Fan, 15,803 cfm, 115/208-230V (7M8B3)
- VORNADO AIR Vornado CR1-0089-16, 293 Heavy Duty Shop Fan, 120V, 717 CFM (CR1-0089-16)
- DAYTON Med Duty Fan, 4404 cfm, 115/208-230V (7AD52)
- VOSTERMANS VENTILATION. Multifan Panel Agricultural Fan 12in Diameter Single Phase 120v With Grill (V4E30K1M71100)
- DAYTON Med Duty Fan, 25,839 cfm, 208-230/460V (7M841)
- DAYTON Heavy Duty Fan, 18,024 cfm, 115/208-230V (7AR63)
- Tjernlund Products Belt Driven Exhaust Fans