Shop All Intake Louvers
Tjernlund Products
Combustion Air Intake System, 680 CFM
Mfr # PAI-6
Zoro # G9831647
product price: $1,730.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$1,730.99
Free 30-Day Returns
Key Features
- Inlet and Outlet Dia. 10 in
- BtuH Input 1,300,000
- CFM 680
- Max. Duct Length 100 ft
- Voltage 120 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tjernlund Products
- MFR # PAI-6
- Zoro # G9831647
- UPC # 080956463005
- Country of Origin United States
- Category Intake Louvers
Dimensions
Inlet and Outlet Dia. | 10 in |
Max. Duct Length | 100 ft |
Height | 15 1/4 in |
Width | 13 5/8 in |
Length | 12 1/2 in |
Overall Length | 13 5/8 in |
Overall Height | 15 1/4 in |
Overall Width | 24 in |
Inlet Diameter | 10 in |
Maximum Vent Pipe Diameter | 10 in |
Outlet Diameter | 10 in |
Inlet/Outlet Diameters | 10 in / 10 in |
Minimum Vent Pipe Diameter | 10 in |
For Maximum Duct Length | 100 ft |
Description
Combustion Air Intake System, For Fuel Type Natural Gas and Oil, Maximum Appliance BtuH Input 2,500,000 BtuH, Maximum Airflow 680 cfm, Nameplate Voltage 120V AC, Compatible System 120V Appliance, 24V Gas Appliance, 750 mV Gas Appliance, Inlet Diameter 10 in, Outlet Diameter 10 in, Oil Appliance BtuH Input Up to 2,300,000 BtuH, Natural Gas Appliance BtuH Input 1,300,000 BtuH, Minimum Vent Pipe Diameter 10 in, Maximum Vent Pipe Diameter 10 in, For Maximum Duct Length 100 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Pressure Control, Low, 20 In to 100 (P70AA-5C)
- QUICK-SLING HVAC Hanger, 2 ft. 8" W (QSWI3000)
- ILC FILTER 18X27X1 MERV 12 MPR 15001900 6 PIECES ACTUAL SIZE 175 X 265 X 075 MADE IN TH (WY-0KTW-6)
- SENSORMATIC Exit Motion Sensor, Request to Exit Motion Detector (TREX-LT2)
- TJERNLUND PRODUCTS Combustion Air Intake System, 1170 CFM (PAI-7)
- TJERNLUND PRODUCTS Combustion Air Intake System, 250 CFM (PAI-4)
- DAYTON Intake Louver, Fixed, Galvannealed Steel (53DR09)
- GAF LOUVER WHT ALUM 12""X12"" (DA1212W)
- VALLEY CRAFT Garage Louvered Wall Panel, 24"Wx18"H, (F88000A0)
- DAYTON Louver Damper, Adjustable, 12H x 12W (20UA20)
- DAYTON Louver, Wall Opening 24 x 36 In, Aluminum (4FZF5)
- Tjernlund Products Intake Louvers