Shop All Fan Parts
Tjernlund Products
Board, Circuit
Mfr # 950-8804
Zoro # G5893973
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115VAC
- For Use With Mfr. Model Number: UC1
- Fits Brand Tjernlund
- Phase 1
- For Use With Mfr. Model Number UC1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tjernlund Products
- MFR # 950-8804
- Zoro # G5893973
- UPC # 080956489067
- Country of Origin United States
- Category Fan Parts
Details
Voltage | 115VAC |
For Use With | Mfr. Model Number: UC1 |
Fits Brand | Tjernlund |
Phase | 1 |
For Use With Mfr. Model Number | UC1 |
Item | Board,Circuit |
Description
Board,Circuit, For Use With Grainger Item Number 4KA76, For Use With Mfr. Model Number UC1, Fits Brand Tjernlund
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JHS 50 Pint DOE Dehumidifier (D026B-50PT)
- ACCUMULAIR Pleated Air Filter, 18" x 24" x 1", 4 Pack (FB18X24_4)
- HONEYWELL HOME Sensor, Indoor, White, Max Lead Length 200 Ft. (C7189U1005)
- ALL-FILTERS 20x25x5, MERV 13, Pleated HVAC AC Furnace Air Filters Replacement for Lennox X5426, 2PK (20255.13H)
- TJERNLUND PRODUCTS Motor (950-1020)
- TJERNLUND PRODUCTS Motor (950-2020)
- TJERNLUND PRODUCTS Motor Assembly (950-3020)
- TJERNLUND PRODUCTS Wheel (950-6010)
- TJERNLUND PRODUCTS Motor (950-3022)
- TJERNLUND PRODUCTS Motor w/Wheel (950-1021)
- DAYTON Fan Blade (VEGGS45913G)
- Tjernlund Products Fan Parts