Shop All Crawl Space and Basement Fans
Tjernlund Products
220 cfm Crawl Space Fan, Plug-in
Mfr # CS2
Zoro # G7519951
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9 in
- Width 18 in
- Depth 2 in
- Air Flow 220 cfm
- Voltage 120 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tjernlund Products
- MFR # CS2
- Zoro # G7519951
- UPC # 080956957306
- Country of Origin United States
- Category Crawl Space and Basement Fans
Dimensions
Height | 9 in |
Width | 18 in |
Depth | 2 in |
Cutout Width | 16 in |
Cutout Height | 8 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 2 in |
For Cut-Out Height | 8 in |
Overall Width | 18 in |
For Cutout HxW | 8 in x 16 in |
Power Cord Length | 6 ft |
For Cut-Out Width | 16 in |
Overall HxWxD | 9 in x 18 in x 2 in |
Overall Height | 9 in |
Description
Crawl Space Fan, Duct Diameter Not Applicable, For Cut-Out Height 8 in, For Cut-Out Width 16 in, Frame Finish Aluminum, Frame Material Steel, Housing Material Steel, Housing Finish Galvanized, Includes Thermostat, Hardware Packet, Pre Wired 6 Feet Power Cord, Includes Dehumidistat No, Maximum Airflow 220 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HESSAIRE Portable Evaporative Cooler (MC37V), 3100 CFM (MC37V)
- YELLOW JACKET Red 134a Gauge (49051)
- PORTACOOL Portable Evaporative Cooler 12,500 cfm, 3125 sq. ft., 60.0 gal (PACJS2601A1)
- NORDFAB Round Quick Fit Duct, 12 in Duct Dia, 304 Stainless Steel, 22 GA, 12 in W, 58-3/4" L, 12 in H (8040206803)
- TJERNLUND PRODUCTS 110 cfm Crawl Space Fan, Plug-in (V1D)
- TJERNLUND PRODUCTS 220 cfm Crawl Space Fan, Automatic (V2D)
- TJERNLUND PRODUCTS 110 cfm Crawl Space Fan (V1)
- TJERNLUND PRODUCTS Remote Mount Basement Air Exchanger (X2R)
- TJERNLUND PRODUCTS 110 cfm Crawl Space Fan, Plug-in (CS1)
- TJERNLUND PRODUCTS 180 cfm Basement Fan, Reversible (X2D)
- Tjernlund Products Crawl Space and Basement Fans