Shop All Duct Fan Accessories
Tjernlund Products
Inline Secondary Lint Trap, 4 in.
Mfr # LT4
Zoro # G4418368
original price:
$62.65
6% off
new price: $58.29
/ea
$58.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tjernlund Products
- MFR # LT4
- Zoro # G4418368
- UPC # 080956960115
- Country of Origin United States
- Category Duct Fan Accessories
Details
Item | Inline Secondary Lint Trap, 4 in. |
Description
Inline Secondary Lint Trap, 4 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Cartridge Immersion Heater, 375W, 120V (HDL00025)
- ROBERTSHAW Hot Surface igniter, LP/NG, 120V AC, 5 1/2 in L., Silicon Carbide (41-403)
- SKYTECH Fireplace Remote Control (1001-A)
- DAYTON Knob (2101451)
- JACUZZI Jacuzzi 05375902R Impeller for 7lvl 7lr (05375902R)
- NORDFAB Duct Clamp, 5 1/2 in W, 1 in (8010005524)
- GREENSEAM Duct Collar w/Damper 10 in W, 6 in H (GR6POCR8GA26D)
- GREENSEAM Duct Collar w/Damper, 14 in 6 in H (GR6POCR12GA24D)
- GREENSEAM Duct Collar w/Damper, 12 in W, 6 in (GR6POCR10GA24D)
- SOLER & PALAU Steel Backdraft Damper, 5" (CAR125)
- NORDFAB Duct Clamp, 5 1/2 in 1 in H (8010005624)
- Tjernlund Products Duct Fan Accessories