Shop All Stepladders
Tivoli
Slimline Platform Ladder, II/225
Mfr # TRDP6/3
Zoro # G2331091
product price: $202.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Not eligible for select promotions
$202.99
Free 30-Day Returns
Key Features
- ANSI Type II
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tivoli
- MFR # TRDP6/3
- Zoro # G2331091
- UPC # 779069303734
- Country of Origin Indonesia
- Category Stepladders
Details
Promotion Restriction | Not eligible for promotion |
Item | Platform Stepladder |
Stepladder Item | Platform Stepladder |
ANSI Type | II |
Description
Slimline Platform Ladder,II/225
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS Open End Flatwork Truck, 85", blue vinyl (G85-BXX-FOA-5UNN)
- COTTERMAN 40 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1004N3232A3E30B4C1P6)
- DAYTON Cable, 3/32 In, L250Ft, WLL184Lb, 7x7, Steel (2VJL3)
- MACHINING & WELDING BY OLSEN, INC. M&W 1/2" Grade 100 Plate Hook - 15,000 Lb. Capacity (11723)
- TIVOLI 9 ft Aluminum Platform Stepladder (PROP12/9)
- TIVOLI Slimline Platform Ladder, II/225 (TRDP7/4)
- TIVOLI 5 ft Fiberglass Platform Stepladder (PROPF8/5)
- TIVOLI 8 ft Fiberglass Platform Stepladder (PROPF11/8)
- TIVOLI 3 ft Aluminum Platform Stepladder (PROP6/3)
- TIVOLI 10 ft Aluminum Platform Stepladder (PROP13/10)
- DEWALT 6 ft Fiberglass Stepladder, 300 lb Capacity (DXL3010-06)
- Tivoli Stepladders