Shop All Stepladders
Tivoli
9 ft Fiberglass Platform Stepladder
Mfr # PROPF12/9
Zoro # G2331003
product price: $572.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$572.99
Free 30-Day Returns
Key Features
- Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tivoli
- MFR # PROPF12/9
- Zoro # G2331003
- UPC # 779069303697
- Country of Origin Indonesia
- Category Stepladders
Dimensions
Ladder Height | 9 ft |
Details
Item | Platform Stepladder |
Material | Fiberglass |
Stepladder Item | Platform Stepladder |
Description
Fiberglass Platform,12 ft.,9 ft. Tall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COFFING HOISTS Coffing Super Frame (JF301)
- BALLYMORE Rolling Ladder, Steel, 28-1/2 in.H (H318G)
- CASTERHQ 4"x1-1/4" GRAY IRON SEMI STEEL WHEEL, 300 LBS CAPACITY (STL4x125)
- BIL-JAX ST8100 Sleeve/AS2100 Leg - 1 3/4" x 18" L (0065-0299-018)
- TIVOLI 4 ft Fiberglass Platform Stepladder (PROPF7/4)
- TIVOLI 8 ft Fiberglass Platform Stepladder (PROPF11/8)
- TIVOLI 6 ft Fiberglass Platform Stepladder (PROPF9/6)
- TIVOLI 5 ft Fiberglass Platform Stepladder (PROPF8/5)
- TIVOLI 8 ft Aluminum Platform Stepladder (PROP11/8)
- TIVOLI Slimline Platform Ladder, II/225 (TRDP5/2)
- WERNER 5 ft Fiberglass Stepladder, 375 lb Capacity (6305)
- Tivoli Ladders