Shop All Stepladders
Tivoli
9 ft Aluminum Platform Stepladder
Mfr # PROP12/9
Zoro # G2330927
product price: $440.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$440.99
Free 30-Day Returns
Key Features
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tivoli
- MFR # PROP12/9
- Zoro # G2330927
- UPC # 779069303598
- Country of Origin Indonesia
- Category Stepladders
Dimensions
Ladder Height | 9 ft |
Details
Item | Platform Stepladder |
Material | Aluminum |
Stepladder Item | Platform Stepladder |
Description
Aluminum platform,12 ft.,9 ft. Tall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPP CASTER 4"X2" Phenolic Wheel Swivel Caster - 800 Lbs Capacity (146DURB420S)
- DURHAM MFG Cart, Stock, 18"x30", 14 ga. Steel, 4 Shelves, 1200 lb (RSC-1830-4-95)
- TIMBER TUFF Heavy Duty Log Dolly (TMW-83)
- BAUER LADDER Protective Rail Guard - Kit for 24' Extension (07110)
- TIVOLI 5 ft Aluminum Platform Stepladder (PROP8/5)
- TIVOLI 7 ft Aluminum Platform Stepladder (PROP10/7)
- TIVOLI 8 ft Aluminum Platform Stepladder (PROP11/8)
- TIVOLI 4 ft Fiberglass Platform Stepladder (PROPF7/4)
- TIVOLI 8 ft Fiberglass Platform Stepladder (PROPF11/8)
- TIVOLI Slimline Platform Ladder, II/225 (TRDP7/4)
- LITTLE GIANT LADDERS 6 ft 6 in Fiberglass Safety Cage, 375 lb Capacity (19702)
- Tivoli Ladders