Shop All Stepladders
Tivoli
8 ft Fiberglass Platform Stepladder
Mfr # PROPF11/8
Zoro # G2331137
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$437.99
Free 30-Day Returns
Key Features
- Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tivoli
- MFR # PROPF11/8
- Zoro # G2331137
- UPC # 779069303680
- Country of Origin Indonesia
- Category Stepladders
Dimensions
Ladder Height | 8 ft |
Details
Item | Platform Stepladder |
Material | Fiberglass |
Stepladder Item | Platform Stepladder |
Description
Fiberglass Platform,11 ft.,8 ft. Tall
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 156 H Steel 12 Steps (LAD-MM-12-P)
- FAULTLESS Swivel Plate Caster, 8 Mold-On Rubber Wheel (1418-8)
- STREN-FLEX Synthetic Web Sling, Type 8, 12 ft L, 12 in W, Nylon, Yellow (WB1-912-12)
- SERVICE CASTER 3.5 Inch Blue Polyurethane Swivel Top Plate Caster Lock Brake 2 Rigid SCC, 2PK (SCC-TTL20S3514-PPUB-BLUE-2-R-2)
- TIVOLI 5 ft Fiberglass Platform Stepladder (PROPF8/5)
- TIVOLI 10 ft Aluminum Platform Stepladder (PROP13/10)
- TIVOLI 3 ft Aluminum Platform Stepladder (PROP6/3)
- TIVOLI Slimline Platform Ladder, II/225 (TRDP6/3)
- TIVOLI 6 ft Fiberglass Platform Stepladder (PROPF9/6)
- TIVOLI 3 ft Fiberglass Platform Stepladder (PROPF6/3)
- LOUISVILLE 6 ft Fiberglass Stepladder, 300 lb Capacity (L-3016-06)
- Tivoli Stepladders