Shop All Stepladders
Tivoli
8 ft Aluminum Platform Stepladder
Mfr # PROP11/8
Zoro # G2330918
product price: $367.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$367.99
Free 30-Day Returns
Key Features
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tivoli
- MFR # PROP11/8
- Zoro # G2330918
- UPC # 779069303581
- Country of Origin Indonesia
- Category Stepladders
Dimensions
Ladder Height | 8 ft |
Details
Item | Platform Stepladder |
Material | Aluminum |
Stepladder Item | Platform Stepladder |
Description
Aluminum platform,11 ft.,8 ft. Tall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 24" x 48" Electric Hydraulic Lift Table, Load Cap. 3000 lb. (EHLT-2448-3-43-QS)
- MAGCOA Heavy Duty Hand Truck, Disc Brake, Kick (A11-B1-C6-D5-E60-E1EB-BDC-E46E)
- KRAFT TOOL Fluorescent Orange Braided Nylon Masons (BC360)
- ALBION 8" X 2" Cast Iron Swivel Caster, No Brake, Loads Up To 1250 lb (16CA08201S)
- TIVOLI 10 ft Aluminum Platform Stepladder (PROP13/10)
- TIVOLI 3 ft Aluminum Platform Stepladder (PROP6/3)
- TIVOLI 5 ft Aluminum Platform Stepladder (PROP8/5)
- TIVOLI Slimline Platform Ladder, II/225 (TRDP7/4)
- TIVOLI Slimline Platform Ladder, II/225 (TRDP5/2)
- TIVOLI 5 ft Fiberglass Platform Stepladder (PROPF8/5)
- WERNER 6 ft Aluminum Platform Stepladder (P406)
- Tivoli Stepladders