Shop All Stepladders
Tivoli
5 ft Fiberglass Platform Stepladder
Mfr # PROPF8/5
Zoro # G2331030
product price: $305.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$305.99
Free 30-Day Returns
Key Features
- Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tivoli
- MFR # PROPF8/5
- Zoro # G2331030
- UPC # 779069303659
- Country of Origin Indonesia
- Category Stepladders
Dimensions
Ladder Height | 5 ft |
Details
Item | Platform Stepladder |
Material | Fiberglass |
Stepladder Item | Platform Stepladder |
Description
Fiberglass Platform,8 ft.,5 ft. Tall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 12' Yellow Cam Strap w/ Butterfly F Track Fittings (C312BFSF2-Y)
- SERVICE CASTER Cosco 12-304 ABL Hand Truck Platform Cart Swivel Caster Replacement Set – SCC (COS-SCC-BH20S314-POS-2)
- CHAMPION POWER EQUIPMENT Utility Winch Kit, 12V, 4500 lb (14560)
- HSI Sngl Basket Chain Slng, 1/2 in dia, 30ft L, HD Master Link, 26,000lb Lmt (10SB1/2-30)
- TIVOLI 4 ft Fiberglass Platform Stepladder (PROPF7/4)
- TIVOLI 6 ft Fiberglass Platform Stepladder (PROPF9/6)
- TIVOLI 8 ft Fiberglass Platform Stepladder (PROPF11/8)
- TIVOLI Slimline Platform Ladder, II/225 (TRDP5/2)
- TIVOLI 7 ft Fiberglass Platform Stepladder (PROPF10/7)
- TIVOLI Slimline Platform Ladder, II/225 (TRDP6/3)
- TIVOLI 5 ft Aluminum Platform Stepladder (PROP8/5)
- Tivoli Stepladders