Shop All Stepladders
Tivoli
5 ft Aluminum Platform Stepladder
Mfr # PROP8/5
Zoro # G2330933
product price: $252.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$252.99
Free 30-Day Returns
Key Features
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tivoli
- MFR # PROP8/5
- Zoro # G2330933
- UPC # 779069303550
- Country of Origin Indonesia
- Category Stepladders
Dimensions
Ladder Height | 5 ft |
Details
Item | Platform Stepladder |
Material | Aluminum |
Stepladder Item | Platform Stepladder |
Description
Alum. platform Ladder,8 ft.,5 ft. Tall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST GUARD Post Guard® Bollard Cover 3501N, 8-7/8"Dia. X 72"H, Yellow W/No Tape (3501N)
- ZORO SELECT Floor Stop Bollard, Yellow, 24x5 (FSBOL-24)
- FAIRBANKS Casters, Wide Swivel, Semi-Steel, 8" (W26-8-IRB)
- MAZZELLA Crosby S-209 S/C Carbon Shackle SPA 5/16", 3/4T WLL (1018400)
- TIVOLI 9 ft Aluminum Platform Stepladder (PROP12/9)
- TIVOLI 7 ft Aluminum Platform Stepladder (PROP10/7)
- TIVOLI 8 ft Aluminum Platform Stepladder (PROP11/8)
- TIVOLI 3 ft Aluminum Platform Stepladder (PROP6/3)
- TIVOLI 6 ft Fiberglass Platform Stepladder (PROPF9/6)
- TIVOLI 4 ft Fiberglass Platform Stepladder (PROPF7/4)
- LOUISVILLE 6 ft Fiberglass Stepladder, 300 lb Capacity (FXS1506)
- Tivoli Stepladders