Shop All Stepladders
Tivoli
4 ft Fiberglass Platform Stepladder
Mfr # PROPF7/4
Zoro # G2330988
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tivoli
- MFR # PROPF7/4
- Zoro # G2330988
- UPC # 779069303642
- Country of Origin Indonesia
- Category Stepladders
Dimensions
Ladder Height | 4 ft |
Details
Item | Platform Stepladder |
Material | Fiberglass |
Stepladder Item | Platform Stepladder |
Description
Fiberglass Platform,7 ft.,4 ft. Tall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Gas Cylinder Hand Truck, Dual Handle, 10" Solid Rubber, Foot Kick (TWF4210)
- APACHE Conveyor Belt, Blk Rubber, 50 Ft x 12 In (28000520)
- GREENLEE Rigid Caster, 900 lb., Mfr. No. GMX (CR6)
- ZORO SELECT Caster Swivel Lock, Plate Mounting Type (RI-04.14)
- TIVOLI 7 ft Fiberglass Platform Stepladder (PROPF10/7)
- TIVOLI 5 ft Fiberglass Platform Stepladder (PROPF8/5)
- TIVOLI 6 ft Fiberglass Platform Stepladder (PROPF9/6)
- TIVOLI 10 ft Aluminum Platform Stepladder (PROP13/10)
- TIVOLI Slimline Platform Ladder, II/225 (TRDP7/4)
- TIVOLI 3 ft Aluminum Platform Stepladder (PROP6/3)
- WERNER 10 ft Fiberglass Stepladder, 375 lb Capacity (L7310)
- Tivoli Stepladders