Shop All Extension Ladders
Tivoli
28 ft Aluminum Extension Ladder, 300 lb Load Capacity
Mfr # PROX28
Zoro # G8487766
product price: $359.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$359.99
Free 30-Day Returns
Key Features
- Extended Ladder Height 25 ft
- Load Capacity 300 lb
- ANSI Type IA
- Material Aluminum
- Closed Height 14 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tivoli
- MFR # PROX28
- Zoro # G8487766
- Country of Origin Indonesia
- Category Extension Ladders
Dimensions
Industry Ladder Size | 28 ft |
Extended Ladder Height | 25 ft |
Closed Height | 14 ft |
Bottom Width | 16 in |
Section Length | 14 ft |
Ladder Height | 28 ft |
Details
Load Capacity | 300 lb |
ANSI Type | IA |
Material | Aluminum |
Net Weight | 55 lb |
Rung Shape | D-Rung |
Adjustable Increments | 12 in |
Item | Extension Ladder |
Rail Type | I-Beam |
Shoe Design | Swivel Safety |
Series | Pro |
Rung/Step Spacing | 12 in |
Standards | ANSI |
Includes | Level Arc - Self Adjusting and Locking ladder leveler, Anozided for better corrosion resistance and lower retention of dirt and grime, heavy duty "I" beam stiles, Comfortable "D" rung, Automatic ladder lock for safety, the extended part is positioned on the back side of the ladder for safer descent, superor fastening method ensures the ladder won't "loosen up" over time, two rope design for complete control of extending and lowering the ladder, same width for top and base sections |
Description
Extension Ladder, Material Aluminum, Industry Ladder Size 28 ft, Extended Ladder Height 25 ft, ANSI Type IA, Load Capacity 300 lb, Adjustable Increments 12 in, Bottom Width 16 in, Pro Series, Rail Type I-Beam, Shoe Design Swivel Safety
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 14 ft L, 2 in W, Polyester, Yellow (EE2802DTX14)
- SILVER SPRING Wheelchair Access Ramp w/Handrails (SSGHR-08)
- HAMILTON Plate Caster, Swivel, Cast Iron, 6 in., 2200 lb (S-FM-6MH)
- CROSBY ® SS-4055 Stainless Latch Kit 15TC & 22TA- 1090143 (1090143)
- TIVOLI 24 ft Aluminum Extension Ladder, 300 lb Load Capacity (PROX24)
- TIVOLI 16 ft Aluminum Extension Ladder, 300 lb Load Capacity (PROX16)
- LOUISVILLE 36 ft Fiberglass Extension Ladder, 300 lb Load Capacity (FE7236)
- WERNER 24 ft Aluminum Extension Ladder, 250 lb Load Capacity (D1324-2)
- BAUER LADDER Tapered Sectional Ladder, 6' Add-On Section without Shoes or Endcaps, 23"W, 375lb Load Capacity (33955)
- DEWALT 16 ft Fiberglass Extension Ladder, 300 lb Load Capacity (DXL3020-16PT)
- WERNER 36 ft Aluminum Extension Ladder, 300 lb Load Capacity (D1536-2)
- Tivoli Extension Ladders