Shop All Stepladders
Tivoli
2 ft Fiberglass Platform Stepladder
Mfr # PROPF5/2
Zoro # G2331012
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tivoli
- MFR # PROPF5/2
- Zoro # G2331012
- UPC # 779069303628
- Country of Origin Indonesia
- Category Stepladders
Dimensions
Ladder Height | 2 ft |
Details
Item | Platform Stepladder |
Material | Fiberglass |
Stepladder Item | Platform Stepladder |
Description
Fiberglass Platform,5 ft.,2 ft. Tall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDCASTER 4" X 2-5/8" Non-Marking Polyurethane Swivel Caster, Total Lock Brake, Loads Up To 220 lb (TM04PYP281TLTS02)
- SERVICE CASTER 2 Inch MRI Safe Caster, 12mm Threaded Stem (SCC-TS02S50-TPR-GRY-M12X22-MRI)
- STRINGLINER Mason Line Nylon 250' Yl (35165)
- TENNSCO Caster Kit, 48 in W x 24 in D, Sand (CK4824SD)
- TIVOLI 10 ft Aluminum Platform Stepladder (PROP13/10)
- TIVOLI 5 ft Fiberglass Platform Stepladder (PROPF8/5)
- TIVOLI 4 ft Fiberglass Platform Stepladder (PROPF7/4)
- TIVOLI 7 ft Aluminum Platform Stepladder (PROP10/7)
- TIVOLI Slimline Platform Ladder, II/225 (TRDP6/3)
- TIVOLI 9 ft Aluminum Platform Stepladder (PROP12/9)
- WERNER 12 ft Fiberglass Stepladder, 375 lb Capacity (7312)
- Tivoli Stepladders