Shop All Extension Ladders
Tivoli
16 ft Aluminum Extension Ladder, 300 lb Load Capacity
Mfr # PROX16
Zoro # G8487705
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Ladder Height 13 ft
- Load Capacity 300 lb
- ANSI Type IA
- Material Aluminum
- Closed Height 8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tivoli
- MFR # PROX16
- Zoro # G8487705
- Country of Origin Indonesia
- Category Extension Ladders
Dimensions
Industry Ladder Size | 16 ft |
Extended Ladder Height | 13 ft |
Closed Height | 8 ft |
Bottom Width | 16 in |
Section Length | 8 ft |
Ladder Height | 16 ft |
Details
Load Capacity | 300 lb |
ANSI Type | IA |
Material | Aluminum |
Net Weight | 30 lb |
Rung Shape | D-Rung |
Adjustable Increments | 12 in |
Item | Extension Ladder |
Rail Type | I-Beam |
Shoe Design | Swivel Safety |
Series | Pro |
Rung/Step Spacing | 12 in |
Standards | ANSI |
Includes | Level Arc - Self Adjusting and Locking ladder leveler, Anozided for better corrosion resistance and lower retention of dirt and grime, heavy duty "I" beam stiles, Comfortable "D" rung, Automatic ladder lock for safety, the extended part is positioned on the back side of the ladder for safer descent, superor fastening method ensures the ladder won't "loosen up" over time, two rope design for complete control of extending and lowering the ladder, same width for top and base sections |
Description
Extension Ladder, Material Aluminum, Industry Ladder Size 16 ft, Extended Ladder Height 13 ft, ANSI Type IA, Load Capacity 300 lb, Adjustable Increments 12 in, Bottom Width 16 in, Pro Series, Rail Type I-Beam, Shoe Design Swivel Safety
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOOS Fork End, 304 SS, Cable Size 3/8 (MS20667-12)
- LITTLE GIANT LADDERS Ladder, Aluminum, 6 to 11 ft H, 300 lb Cap (13126-001)
- VESTIL Forged Steel Forks 5K, 60", PR (F4-1.75-60)
- ZORO SELECT Box Truck, 1400 lb., 42 In.L (4ST-SM-1836-5PO-95)
- TIVOLI 24 ft Aluminum Extension Ladder, 300 lb Load Capacity (PROX24)
- TIVOLI 28 ft Aluminum Extension Ladder, 300 lb Load Capacity (PROX28)
- BAUER LADDER Professional Grade 20' FG NexGen FiberLite Extension Ladder - 1AA 375 lb. (39220V)
- LOUISVILLE 20 ft Fiberglass Extension Ladder, 300 lb Load Capacity (FE3220)
- DEWALT 32 ft Fiberglass Extension Ladder, 300 lb Load Capacity (DXL3020-32PT)
- LITTLE GIANT LADDERS 16 ft Fiberglass Extension Ladder, 375 lb Load Capacity (17916)
- WESTWARD 24 ft Fiberglass Extension Ladder, 300 lb Load Capacity (44YY60)
- Tivoli Ladders